+
Out of Stock

Coolant Temperature Sensor - Intermotor TX274
Item #: WBB2494165
Not Yet Rated
✔This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport
Check if this part fits your vehicle
X
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine
X
◄
►
X
X
Add Vehicle
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Product Information
Customer Review
Product Q&A
Intermotor Coolant Temperature Sensor
Direct-fit OE replacement ensures proper fit, form, and function, which leads to a trouble-free installation. Designed and manufactured to stringent quality standards at a certified facility, so you can install with confidence. Premium components and durable materials withstand harsh engine conditions to increase longevity and lifespan. Undergoes extensive testing and validation for proper performance and peak reliability. As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Direct-fit OE replacement ensures proper fit, form, and function, which leads to a trouble-free installation. Designed and manufactured to stringent quality standards at a certified facility, so you can install with confidence. Premium components and durable materials withstand harsh engine conditions to increase longevity and lifespan. Undergoes extensive testing and validation for proper performance and peak reliability. As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Vehicle Fitment: Make\Model Year(s)
Audi+ Expand List– Hide List
- A8 Quattro - Engine: W12, 6.3L, 6299cc, 384ci, GAS 2012-2016
Volkswagen+ Expand List– Hide List
- Atlas - Engine: V6, 3.6L, 3598cc, 220ci, GAS 2018-2018
- Atlas - Engine: V6, 3.6L, 3598cc, 220ci, U/K 2018-2018
- Jetta - Engine: L4, 1.4L, 1395cc, 85ci, ELECTRIC/GAS 2013-2019
- Jetta - Engine: L4, 1.4L, 1395cc, 85ci, GAS 2013-2019
Product Specifications
- ATTACHMENT METHODBolt On
- CONNECTOR QUANTITY1
- CONNECTOR SHAPERound
- TERMINAL TYPEBlade
- CONNECTOR TYPEPlug In
- TERMINAL GENDERMale
- CONNECTOR GENDERFemale
- TERMINAL QUANTITY2
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.
Popular item in this category
Coolant Temperature Sensor - Intermotor TS-574
Item #: B2505342
Not Yet Rated
Usually ships in 2 to 5 days
$22.50

Coolant Temperature Sensor - Intermotor TX274
$20.75
- Product Information
- Customer Review
- Product Q&A
Close
1 Product(s) Added to Cart
items ()
Free Shipping
$0
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.
CloseShopping Lists

Coolant Temperature Sensor - Intermotor TX274
Item #: WBB2494165
The item above has been added to your shopping list:
List name
Save Item to