+
Out of Stock

Coolant Temperature Sensor - Standard Ignition TX79
Item #: WBB2493966
Not Yet Rated
✔This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport
Check if this part fits your vehicle
X
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine
X
◄
►
X
X
Add Vehicle
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Product Information
Customer Review
Product Q&A
Standard Ignition Coolant Temperature Sensor
As a global manufacturer, we have complete control of the manufacturing process from componentry to finished product. Temperature sensor design specifies tight tolerance thermistor response values to ensure accuracy of the temperature measurement and proper part operation. All Coolant Temperature sensors are 100% factory tested to ensure trouble-free performance. Featuring the broadest sensor coverage in the market, we meet the service professionals needs with the highest quality product every time he opens the box. As a global manufacturer of emission components, complete quality control is maintained through the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
As a global manufacturer, we have complete control of the manufacturing process from componentry to finished product. Temperature sensor design specifies tight tolerance thermistor response values to ensure accuracy of the temperature measurement and proper part operation. All Coolant Temperature sensors are 100% factory tested to ensure trouble-free performance. Featuring the broadest sensor coverage in the market, we meet the service professionals needs with the highest quality product every time he opens the box. As a global manufacturer of emission components, complete quality control is maintained through the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Vehicle Fitment: Make\Model Year(s)
Ford+ Expand List– Hide List
- Probe 1995-1995
- Probe - Engine: L4, 2.0L, 1989cc, 122ci, GAS 1993-1994
Product Specifications
- ATTACHMENT METHODBolt On
- CONNECTOR QUANTITY1
- CONNECTOR SHAPERound
- TERMINAL TYPEPin
- CONNECTOR TYPEPlug In
- TERMINAL GENDERMale
- CONNECTOR GENDERFemale
- TERMINAL QUANTITY1
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.
Popular item in this category
Coolant Temperature Sensor - Standard Ignition TX4
Item #: B2494257
Not Yet Rated
Usually ships in 2 to 5 days
$34.95

Coolant Temperature Sensor - Standard Ignition TX79
$34.95
- Product Information
- Customer Review
- Product Q&A
Close
1 Product(s) Added to Cart
items ()
Free Shipping
$0
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.
CloseShopping Lists

Coolant Temperature Sensor - Standard Ignition TX79
Item #: WBB2493966
The item above has been added to your shopping list:
List name
Save Item to