x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Temperature Sender With Gauge - Standard Ignition TX174

Temperature Sender With Gauge - Standard Ignition TX174

Item #: WBB2493896

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Standard Ignition Temperature Sender With Gauge

Each Temperature Sender With Gauge is a direct-fit OE replacement that ensures ease of installation. High-quality materials withstand extreme conditions. Undergoes extensive testing to ensure reliability. As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • Ram 1500 - Engine: V8, 5.9L, 360ci, GAS   2003-2003
  • Ram 2500 - Engine: L6, 5.9L, 359ci, DIESEL   2000-2001, 2003-2003
  • Ram 3500 - Engine: L6, 5.9L, 359ci, DIESEL   2000-2001, 2003-2003

Product Specifications

  • ATTACHMENT METHODBolt On
  • CONNECTOR QUANTITY1
  • CONNECTOR SHAPERectangular
  • TERMINAL TYPEBlade
  • CONNECTOR TYPEPlug In
  • TERMINAL GENDERMale
  • CONNECTOR GENDERFemale
  • TERMINAL QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Temperature Sender With Gauge - Standard Ignition TS-382

Item #: B2505805

Not Yet Rated

Usually ships in 2 to 5 days

$53.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Temperature Sender With Gauge - Standard Ignition TX174

Temperature Sender With Gauge - Standard Ignition TX174

Item #: WBB2493896

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant