Take 15% off your entire order!

Offer applied at checkout

Waterhog Cargo Mats with Traction Pattern, 31" x 27", Red/Black - 3905550003070

Waterhog Cargo Mats with Traction Pattern, 31" x 27", Red/Black - 3905550003070

Item #: WBB2185623

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Waterhog Cargo Mats with Traction Pattern, 31" x 27", Red/Black - 3905550003070

Waterhog Car Mats - Traction Pattern offer the same rugged durability of the traditional waterhog entrance mat but designed with a universal fit to hug the floor of your car, truck, van or SUV. Waterhog Car Mats come with a 5 year warranty.

Features
  • Polypropylene surface is excellent for scraping and collecting dirt and moisture.
  • Quickly retains moisture, helping to contain spilled liquids.
  • Molded bi-level surface effectively hides dirt and moisture below the surface.
  • Raised tread is crush resistant to prevent wearing out under gas pedal.


Product Specifications

  • SIZE31" x 27"
  • CONSTRUCTIONPolypropylene/Rubber
  • DESCRIPTIONCargo Mat
  • BRANDM+A Matting
  • COLOR FINISHRed/Black
  • THICKNESS INCHES3/8
  • TYPEWaterhog
  • WIDTH INCHES27
  • LENGTH INCHES31
  • MANUFACTURERS PART NUMBER3905550003070
  • WEIGHT LBS5.2
  • PACKAGE QUANTITY1
  • STYLETraction
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Waterhog Cargo Mats with Chevron Pattern, 31" x 27", Camel - 3903500003070

Item #: B2185804

Not Yet Rated

Usually ships in 7 to 10 days

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waterhog Cargo Mats with Traction Pattern, 31" x 27", Red/Black - 3905550003070

Waterhog Cargo Mats with Traction Pattern, 31" x 27", Red/Black - 3905550003070

Item #: WBB2185623

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant