Take 15% off your entire order!

Offer applied at checkout

+

NHL - Boston Bruins - Heavy Duty Vinyl 2 Piece Car Mat Set 17"W x 27"L - 10497

NHL - Boston Bruins - Heavy Duty Vinyl 2 Piece Car Mat Set 17"W x 27"L - 10497

Item #: WBB445295

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • New York Rangers
  • Philadelphia Flyers
  • Carolina Hurricanes
  • Edmonton Oilers
  • Vancouver Canucks
  • Toronto Maple Leafs
  • San Jose Sharks
  • Boston Bruins
  • Colorado Avalanche
  • Minnesota Wild
  • New York Islanders
  • Tampa Bay Lightning
  • Pittsburgh Penguins
  • Phoenix Coyotes
  • St Louis Blues
  • Los Angeles Kings
  • Calgary Flames
  • Detroit Red Wings
  • Nashville Predators
  • Dallas Stars
  • New Jersey Devils
  • Montreal Canadiens
  • Columbus Blue Jackets
  • Anaheim Ducks
  • Ottawa Senators
  • Buffalo Sabres
  • Chicago Blackhawks
  • Florida Panthers
  • Washington Capitals

Boston Bruins

$39.99 up to 13% OFF

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NHL - Boston Bruins - Heavy Duty Vinyl 2 Piece Car Mat Set 17"W x 27"L - 10497

Add style to your ride with heavy duty Vinyl Car Mats from Fanmats 100% vinyl construction ensures a durable and rugged products that will last you years to come. Protects your vehicle's flooring with ribs that scrape shoes clean and pockets hold the dirt. Easily cleaned with a water hose. Molded 3D team logo in true team colors.

  • Universal size to fit all vehicle sizes
  • 100% heavy-duty vinyl construction adds durability
  • Durable vinyl withstands seasonal changes for a longer life
  • Ribs scrape and clean the bottoms of shoes and deep pockets catch and hold dirt and water
  • 3-D logo molded in true team colors
  • Nibbed backing keeps mats in place while driving for added safety

Product Specifications

  • THICKNESS INCHES1/2
  • TYPENHL
  • WIDTH INCHES18
  • LENGTH INCHES27
  • MANUFACTURERS PART NUMBER10497
  • PACKAGE QUANTITY2
  • STYLEBoston Bruins
  • CONSTRUCTIONVinyl/Non-Skid Backing
  • BRANDFanMats
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NHL - Boston Bruins - Heavy Duty Vinyl 2 Piece Car Mat Set 17"W x 27"L - 10497

NHL - Boston Bruins - Heavy Duty Vinyl 2 Piece Car Mat Set 17"W x 27"L - 10497

Item #: WBB445295

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NHL - Boston Bruins - Heavy Duty Vinyl 2 Piece Car Mat Set 17"W x 27"L - 10497
    NHL - Boston Bruins - Heavy Duty Vinyl 2 Piece Car Mat Set 17"W x 27"L - 10497
    NHL - Boston Bruins - Heavy Duty Vinyl 2 Piece Car Mat Set 17"W x 27"L - 10497
    NHL - Boston Bruins - Heavy Duty Vinyl 2 Piece Car Mat Set 17"W x 27"L - 10497
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant