Take 15% off your entire order!

Offer applied at checkout

Waterhog Car Mats with Classic Pattern, Medium, Medium Brown, Full Set of 4 - 3901510002070

Waterhog Car Mats with Classic Pattern, Medium, Medium Brown, Full Set of 4 - 3901510002070

Item #: WBB2185670

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Waterhog Car Mats with Classic Pattern, Medium, Medium Brown, Full Set of 4 - 3901510002070

Waterhog Car Mats - Classic Pattern offer the same rugged durability of the traditional waterhog entrance mat but designed with a universal fit to hug the floor of your car, truck, van or SUV. Waterhog Car Mats come with a 5 year warranty.

Features
  • Polypropylene surface is excellent for scraping and collecting dirt and moisture.
  • Quickly retains moisture, helping to contain spilled liquids.
  • Molded bi-level surface effectively hides dirt and moisture below the surface.
  • Raised tread is crush resistant to prevent wearing out under gas pedal.


Product Specifications

  • SIZEMedium
  • CONSTRUCTIONPolypropylene/Rubber
  • DESCRIPTIONWaterhog Car Mats
  • BRANDM+A Matting
  • COLOR FINISHMedium Brown
  • THICKNESS INCHES3/8
  • TYPEFull Set
  • WIDTH INCHES17-3/4
  • LENGTH INCHES27-3/4
  • MANUFACTURERS PART NUMBER3901510002070
  • WEIGHT LBS8
  • PACKAGE QUANTITY4
  • STYLEClassic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Waterhog Car Mats with Classic Pattern, Large, Medium Brown, Full Set of 4 - 3902510002070

Item #: B2185783

Not Yet Rated

Usually ships in 5 to 8 days

$89.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waterhog Car Mats with Classic Pattern, Medium, Medium Brown, Full Set of 4 - 3901510002070

Waterhog Car Mats with Classic Pattern, Medium, Medium Brown, Full Set of 4 - 3901510002070

Item #: WBB2185670

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant