Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Surf City Garage® Black Edge Interior Detailer 24 oz. - 923 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Surf City Garage® Black Edge Interior Detailer 24 oz. - 923 - Pkg Qty 6

Item #: WBB1103953

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.75 each

Sold in packages of 6

Price: $64.50
Product Information
Customer Review
Product Q&A
Accessories
Surf City Garage® Black Edge Interior Detailer 24 oz. - 923

Like all Black Edge™ detailing products, this Interior Detailer lives up to its name. No other product anywhere is easier to apply, cleans more powerfully and keeps dark interiors looking new for years. Black Ice's no grease, no residue formula is 100% safe. It cleans, protects and shines every single interior surface including vinyl, leather and plastic -from seats to carpet to dash. Dust, dirt and spots vanish in minutes leaving nothing but a clean scent and natural deep, rich, dark colors behind. 24 oz.

Documents

Documents are in PDF format

Product Specifications

    • DESCRIPTIONDetailer
    • SIZE24 oz. Trigger Bottle
    • MANUFACTURER PART NUMBER923
    • TYPEBlack Edge Interior Detailer
    • BRANDSurf City Garage
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed