Take 15% off your entire order!

Offer applied at checkout

Permatex® Pipe Joint Compound - 80045

Permatex® Pipe Joint Compound - 80045

Item #: WBB2348479

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.52 up to 3% OFF

Price: $10.25

Save $0.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

Permatex® Pipe Joint Compound - 80045

Permatex Pipe Joint Compund is a is a black, viscous, brushable universal liquid and lubricant sealant designed to help assemble and seal threaded joints on water, steam, oil and fuel lines.

Product Specifications

  • TEMP. RANGE-65°F to 400°F
  • HEIGHT INCHES4-1/2
  • DESCRIPTIONPermatex Pipe Joint Compound
  • SIZE16.2 fl. oz.
  • LENGTH INCHES3-4/9
  • PACKAGE QUANTITY1
  • WEIGHT LBS1.45
  • WIDTH INCHES3-4/9
  • MANUFACTURERS PART NUMBER80045
  • CURE TIME24 hours
  • TENSILE STRENGTH (PSI)5000
  • COLOR FINISHBlack
  • BRANDPermatex
  • NON-FLAMMABLEY
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

VersaChem® Rear View Mirror Adhesive, 11109, .6 ml

Item #: B967644

Not Yet Rated

Usually ships in 2 to 5 days

$10.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Permatex® Pipe Joint Compound - 80045

Permatex® Pipe Joint Compound - 80045

Item #: WBB2348479

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant