Take 15% off your entire order!

Offer applied at checkout

Permatex® High Tack™  Spray-A-Gasket® Sealant Spray 4 oz. Aerosol Can - 80064

Permatex® High Tack™ Spray-A-Gasket® Sealant Spray 4 oz. Aerosol Can - 80064

Item #: WBB2348474

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.46 up to 8% OFF

Price: $6.90

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Permatex® High Tack™ Spray-A-Gasket® Sealant Spray 4 oz. Aerosol Can - 80064

Permatex High Tack Gasket Sealant is a yellow colored viscous liquid with a characteristic solvent odor that is a blend of elastomers and resins that is brushable and dries quickly to a highly tacky film. This Fast-drying all-purpose sealant dries to a highly tacky, non-brittle film. It is designed to seal or bond rubber, cork, felt, paper and metal gaskets. It seals threaded hose connections, waterproofs and protects electrical terminals and wiring A reliable general adhesive, it remains tacky indefinitely and can be applied in advance for convenience in assembly. Sensor-safe. Resists gasoline, oil, antifreeze, axle lube, kerosene, propane and butane. Aerosol Level 3.

Product Specifications

  • WEIGHT LBS0.441
  • WIDTH INCHES2-1/4
  • MANUFACTURERS PART NUMBER80064
  • HEIGHT INCHES7-3/4
  • TEMP. RANGE-65°F to 500°F
  • DESCRIPTIONPermatex High Tack Spray-A-Gasket Sealant Spray, 4 oz. Aerosol Can
  • SIZE4 oz.
  • COLOR FINISHYellow
  • BRANDPermatex
  • LENGTH INCHES2-1/4
  • NON-FLAMMABLEY
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gumout Carb/Choke & Parts Cleaner 16 oz. Can

Item #: B2397678

Not Yet Rated

Usually ships in 1 to 4 days

$4.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Permatex® High Tack™  Spray-A-Gasket® Sealant Spray 4 oz. Aerosol Can - 80064

Permatex® High Tack™ Spray-A-Gasket® Sealant Spray 4 oz. Aerosol Can - 80064

Item #: WBB2348474

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant