Take 15% off your entire order!

Offer applied at checkout

Permatex® Steel Weld Epoxy - 84109

Permatex® Steel Weld Epoxy - 84109

Item #: WBB2348497

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.28 up to 4% OFF

Price: $4.10

Save $0.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Permatex® Steel Weld Epoxy - 84109

Permatex Steel Weld epoxy is a premium two part, high strength, metal-filled epoxy adhesive system. It can be drilled, threaded, and machined once fully cured. It repairs, fills and bonds most metal surfaces. It is resistant to most shop fluids including fuels, oil, water, and solvents. NOTE: Permatex Steel Weld will not bond polyethylene and polypropylene plastics.

Product Specifications

  • HEIGHT INCHES7-7/8
  • TEMP. RANGE-60°F to 300°F
  • DESCRIPTIONPermatex Steel Weld Epoxy
  • SIZE0.84 fl. oz.
  • LENGTH INCHES1-1/8
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.16
  • WIDTH INCHES3-7/8
  • MANUFACTURERS PART NUMBER84109
  • CURE TIME8 - 10 minutes
  • TENSILE STRENGTH (PSI)4500
  • COLOR FINISHClear
  • SET TIME4 - 5 minutes
  • BRANDPermatex
  • NON-FLAMMABLEY
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gumout Carb/Choke & Parts Cleaner 16 oz. Can

Item #: B2397678

Not Yet Rated

Usually ships in 1 to 4 days

$4.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Permatex® Steel Weld Epoxy - 84109

Permatex® Steel Weld Epoxy - 84109

Item #: WBB2348497

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant