x

Take 15% off your entire order!

Offer applied at checkout

PCV Valve - Standard Ignition V391

PCV Valve - Standard Ignition V391

Item #: WBB2494840

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition PCV Valve

The PCV valve is constructed with high grade industrial plastic with resistance to oil and high engine operating temperatures. This PCV valve contains a machined cut locating tab providing an precise fit locking mechanism so tight air flow and optimal engine performance is obtained. The o-ring is made of Viton material for low and high heat resistance ranging from -15 to 400 deg. F providing a superior oil resistant sealant. Every connector and terminal is constructed with OE quality to ensure an exact fit connection and peak conductivity to the engine wire harness.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Product Specifications

  • CONNECTOR QUANTITY1
  • TERMINAL GENDERMale
  • CONNECTOR GENDERFemale
  • CONNECTOR SHAPESquare
  • TERMINAL QUANTITY2
  • TERMINAL TYPEBlade
  • NIPPLE ORIENTATIONStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PCV Valve - Standard Ignition V529

Item #: B2494876

Not Yet Rated

Usually ships in 2 to 5 days

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PCV Valve - Standard Ignition V391

PCV Valve - Standard Ignition V391

Item #: WBB2494840

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant