x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

PCV Valve - Standard Ignition V460

PCV Valve - Standard Ignition V460

Item #: WBB2494405

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Standard Ignition PCV Valve

With industry leading expertise, when original equipment fails our products are designed to fix the inherent failure issues. As a global manufacturer of emission components, complete quality control is maintained through the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Product Specifications

  • HOSE SIZE MM8, 10 mm
  • CONNECTOR GENDERNo Connector
  • HOSE CONNECTOR QUANTITY1
  • HOSE SIZE INCHES5/16, 3/8"
  • NIPPLE ORIENTATIONAngled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PCV Valve - Standard Ignition V529

Item #: B2494876

Not Yet Rated

Usually ships in 2 to 5 days

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PCV Valve - Standard Ignition V460

PCV Valve - Standard Ignition V460

Item #: WBB2494405

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant