+

PCV Valve - Standard Ignition V463
Item #: WBB2494483
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
✔This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport
Check if this part fits your vehicle
X
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine
X
◄
►
X
X
Add Vehicle
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Product Information
Customer Review
Product Q&A
Standard Ignition PCV Valve
Each PCV valve is a direct-fit replacement that replaces OE damaged units to provide precise air flow from the crankcase to the intake manifold. Every PCV valve is constructed with high grade industrial material to resist oil and high engine operating temperatures. Each PCV valve is manufactured with a spring-loaded valve and a sliding pintle inside allowing air flow adjustment to OE specifications resulting in an optimal engine performance. All of our PCV valves are manufactured and tested to fit, form, and function to 100% OE quality.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Each PCV valve is a direct-fit replacement that replaces OE damaged units to provide precise air flow from the crankcase to the intake manifold. Every PCV valve is constructed with high grade industrial material to resist oil and high engine operating temperatures. Each PCV valve is manufactured with a spring-loaded valve and a sliding pintle inside allowing air flow adjustment to OE specifications resulting in an optimal engine performance. All of our PCV valves are manufactured and tested to fit, form, and function to 100% OE quality.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Product Specifications
- CONTENTSValve
- HOSE SIZE MMRefer to Inches
- CONNECTOR GENDERNo Connector
- HOSE CONNECTOR QUANTITY1
- HOSE SIZE INCHES3/4
- NIPPLE ORIENTATIONStraight
- THREAD SIZE - METRICM18 x 1.5
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.
Popular item in this category
PCV Valve - Standard Ignition V529
Item #: B2494876
Not Yet Rated
Usually ships in 2 to 5 days
$45.95

PCV Valve - Standard Ignition V463
$35.95
- Product Information
- Customer Review
- Product Q&A
Close
1 Product(s) Added to Cart
items ()
Free Shipping
$0
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.
CloseShopping Lists

PCV Valve - Standard Ignition V463
Item #: WBB2494483
The item above has been added to your shopping list:
List name
Save Item to