x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Map Sensor - Standard Ignition TX269

Map Sensor - Standard Ignition TX269

Item #: WBB2494035

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Standard Ignition Map Sensor

Direct-fit OE replacement ensures proper fit, form, and function, which leads to a trouble-free installation. Designed and manufactured to stringent quality standards at a certified facility, so you can install with confidence. Premium components and durable materials withstand harsh engine conditions to increase longevity and lifespan. Undergoes extensive testing and validation for proper performance and peak reliability. As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Cascada   2016-2016
  • Encore   2016-2017
Cadillac+ Expand List– Hide List
  • ATS - Engine: V6, 3.6L, 222ci, GAS   2016-2017
  • ATS - Engine: V6, 3.6L, 3564cc, 217ci, BI-FUEL   2016-2017
  • ATS - Engine: V6, 3.6L, 3564cc, 217ci, FLEX   2016-2017
  • ATS - Engine: V6, 3.6L, 3564cc, 217ci, GAS   2016-2017
  • CT6 - Engine: V6, 3.0L, 182ci, GAS   2016-2017
  • CTS - Engine: V6, 3.6L, 222ci, GAS   2016-2017
  • CTS - Engine: V6, 3.6L, 3564cc, 217ci, BI-FUEL   2014-2017
  • CTS - Engine: V6, 3.6L, 3564cc, 217ci, FLEX   2014-2017
  • CTS - Engine: V6, 3.6L, 3564cc, 217ci, GAS   2014-2017
  • XTS   2014-2017

Product Specifications

  • CONNECTOR QUANTITY1
  • CONTENTSSensor
  • TERMINAL GENDERMale
  • CONNECTOR GENDERFemale
  • CONNECTOR SHAPERectangular
  • TERMINAL QUANTITY4
  • TERMINAL TYPEBlade
  • CONNECTOR TYPEPlug In
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Map Sensor - Standard Ignition AS8

Item #: B2478401

Not Yet Rated

Usually ships in 2 to 5 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Map Sensor - Standard Ignition TX269

Map Sensor - Standard Ignition TX269

Item #: WBB2494035

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant