x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Throttle Position Sensor - Intermotor TH345

Throttle Position Sensor - Intermotor TH345

Item #: WBB2493020

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $128.95

Save $6.45 with 5% off when you use your Global Industrial Credit Card.

Intermotor Throttle Position Sensor

Our Throttle Position Sensors maintain specific installed outputs to match OE rather than adjustable consolidated designs. Circuits are printed on flexible polyimide film or ceramic-based substrates for excellent dimensional stability preventing electrical performance drift. Noble palladium/gold/platinum alloys provide low contact resistance for extended service life. Each TPS uses integral rotor bearings and return springs for easy installation. Each sensor undergoes rigorous end-of-line testing with thousands of data points to validate output voltages for optimum performance and trouble-free operation. Featuring the broadest sensor coverage in the market, we meet the service professionals needs with the highest quality product every time he opens the box. As a global manufacturer of emission components, complete quality control is maintained through the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Volkswagen+ Expand List– Hide List
  • Cabrio - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   1995-1996
  • Cabrio - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   1995-1996
  • Cabrio - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   1995-1996
  • Cabrio - Engine: L4, 2.0L, 1984cc, 121ci, GAS   1995-1996
  • Derby   2003-2003
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   1993-1997
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   1993-1997
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   1993-1997
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, GAS   1993-1997
  • Golf - Engine: V6, 2.8L, 2771cc, GAS   1995-1995
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   1993-1995
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   1993-1995
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   1993-1995
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, GAS   1993-1995
  • Jetta - Engine: V6, 2.8L, 2771cc, GAS   1994-1995
  • Passat - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   1995-1995
  • Passat - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   1995-1995
  • Passat - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   1995-1995
  • Passat - Engine: L4, 2.0L, 1984cc, 121ci, GAS   1995-1995

Product Specifications

  • CONNECTOR QUANTITY1
  • TERMINAL GENDERMale
  • CONNECTOR GENDERFemale
  • TERMINAL QUANTITY3
  • TERMINAL TYPEBlade Terminals
  • CONNECTOR TYPEPlug In
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Throttle Position Sensor - Intermotor TH255

Item #: B2493298

Not Yet Rated

Usually ships in 2 to 5 days

$101.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Throttle Position Sensor - Intermotor TH345

Throttle Position Sensor - Intermotor TH345

Item #: WBB2493020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant