x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Throttle Position Sensor - Standard Ignition TH138

Throttle Position Sensor - Standard Ignition TH138

Item #: WBB2492799

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Standard Ignition Throttle Position Sensor

Our Throttle Position Sensors maintain specific installed outputs to match OE rather than adjustable consolidated designs. Circuits are printed on flexible polyimide film or ceramic-based substrates for excellent dimensional stability preventing electrical performance drift. Noble palladium/gold/platinum alloys provide low contact resistance for extended service life. Each TPS uses integral rotor bearings and return springs for easy installation. Each sensor undergoes rigorous end-of-line testing with thousands of data points to validate output voltages for optimum performance and trouble-free operation. Featuring the broadest sensor coverage in the market, we meet the service professionals needs with the highest quality product every time he opens the box. As a global manufacturer of emission components, complete quality control is maintained through the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Cirrus - Engine: L4, 2.4L, 2429cc, 148ci, GAS   1995-1997
  • Concorde   1996-1997
  • Intrepid   1996-1996
  • Intrepid - Engine: V6, 3.5L, 3497cc, 215ci, GAS   1997-1997
  • LHS   1996-1997
  • Sebring - Engine: L4, 2.4L, 2429cc, 148ci, GAS   1996-1997
  • Stratus - Engine: L4, 2.4L, 2400cc, 146ci, GAS   1996-1996
  • Stratus - Engine: L4, 2.4L, 2429cc, 148ci, GAS   1996-1997
Dodge+ Expand List– Hide List
  • Intrepid   1996-1997
  • Stratus - Engine: L4, 2.4L, 2429cc, 148ci, GAS   1995-1997
Eagle+ Expand List– Hide List
  • Vision - Engine: V6, 3.3L, 3301cc, 201ci, CNG   1997-1997
  • Vision - Engine: V6, 3.3L, 3301cc, 201ci, FLEX   1997-1997
  • Vision - Engine: V6, 3.3L, 3301cc, 201ci, GAS   1997-1997
  • Vision - Engine: V6, 3.5L, 3497cc, 215ci, GAS   1997-1997
Plymouth+ Expand List– Hide List
  • Breeze - Engine: L4, 2.4L, 2429cc, 148ci, GAS   1997-1997
  • Prowler   1997-1997

Product Specifications

  • CONNECTOR QUANTITY1
  • TERMINAL GENDERMale
  • CONNECTOR GENDERFemale
  • TERMINAL QUANTITY3
  • TERMINAL TYPEBlade Terminals
  • CONNECTOR TYPEPlug In
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Throttle Position Sensor - Standard Ignition TH80

Item #: B2493519

Not Yet Rated

Usually ships in 2 to 5 days

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Throttle Position Sensor - Standard Ignition TH138

Throttle Position Sensor - Standard Ignition TH138

Item #: WBB2492799

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant