x

Take 15% off your entire order!

Offer applied at checkout

Throttle Position Sensor - Standard Ignition TH190

Throttle Position Sensor - Standard Ignition TH190

Item #: WBB2492868

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Throttle Position Sensor

Our Throttle Position sensors are made by implementing a proprietary sliding contact technology, based on multiple precious metal contacts riding on polymer thick film resisters to offer a longer working life than competitor sensors on the market today. Each of our sensors is provided with integral rotor bearings and return springs which allow for easy installation when compared to the spring-less designs currently available in the aftermarket, which rely on worn throttle body bearings and return springs to set the correct output voltage. Our sensors maintain specific installed outputs to match the OE rather than using adjustable, consolidated designs. Engine management systems require reliable connections in order for sensors to reach the optimum performance level. We manufacture our sensors to ensure that both external and internal connections remain reliable in order to maintain these requirements through the product life. Each sensor that we offer endures rigorous end of line testing which involves many thousands of data points to validate output voltages and to ensure that each part meets linearity specifications that are expected by the engine management system in your vehicle.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Aspen - Engine: V8, 4.7L, 287ci, FLEX   2007-2007
  • Aspen - Engine: V8, 4.7L, 287ci, GAS   2007-2007
Dodge+ Expand List– Hide List
  • B1500   1997-1998
  • B2500   1997-1998
  • B3500   1997-1998
  • Dakota - Engine: V6, 3.9L, 3906cc, 239ci, GAS   1997-2003
  • Dakota - Engine: V8, 4.7L, 287ci, FLEX   2000-2007
  • Dakota - Engine: V8, 4.7L, 287ci, GAS   2000-2007
  • Dakota - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1997-1999
  • Dakota - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1997-1999
  • Dakota - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1997-1999
  • Dakota - Engine: V8, 5.9L, 360ci, GAS   1998-2003
  • Durango   1998-2003
  • Durango - Engine: V8, 4.7L, 287ci, FLEX   2004-2007
  • Durango - Engine: V8, 4.7L, 287ci, GAS   2004-2007
  • Durango - Engine: V8, 5.7L, 345ci, BI-FUEL   2004, 2006-2007
  • Durango - Engine: V8, 5.7L, 345ci, CNG   2004, 2006-2007
  • Durango - Engine: V8, 5.7L, 345ci, ELECTRIC/GAS   2004, 2006-2007
  • Durango - Engine: V8, 5.7L, 345ci, FLEX   2004, 2006-2007
  • Durango - Engine: V8, 5.7L, 345ci, GAS   2004, 2006-2007
  • Ram 1500 - Engine: V6, 3.9L, 3906cc, 239ci, GAS   1997-2001
  • Ram 1500 - Engine: V6, 3.9L, 3908cc, 238ci, GAS   1998-1998
  • Ram 1500 - Engine: V8, 4.7L, 287ci, FLEX   2002-2007
  • Ram 1500 - Engine: V8, 4.7L, 287ci, GAS   2002-2007
  • Ram 1500 - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1997-2001
  • Ram 1500 - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1997-2001
  • Ram 1500 - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1997-2001
  • Ram 1500 - Engine: V8, 5.9L, 360ci, GAS   1997-2003
  • Ram 1500 Van   1999-2003
  • Ram 2500 - Engine: V10, 8.0L, 7990cc, 488ci, GAS   1997-2003
  • Ram 2500 - Engine: V8, 4.7L, 287ci, FLEX   2003-2004
  • Ram 2500 - Engine: V8, 4.7L, 287ci, GAS   2003-2004
  • Ram 2500 - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1999-2001
  • Ram 2500 - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1999-2001
  • Ram 2500 - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1999-2001
  • Ram 2500 - Engine: V8, 5.9L, 360ci, GAS   1997-2002
  • Ram 2500 Van   1999-2003
  • Ram 3500   2006-2006
  • Ram 3500 - Engine: V10, 8.0L, 7990cc, 488ci, GAS   1997-2003
  • Ram 3500 - Engine: V8, 5.9L, 360ci, GAS   1997-2002
  • Ram 3500 Van   1999-2003
  • Ramcharger   1999-2001
Jeep+ Expand List– Hide List
  • Commander - Engine: V8, 4.7L, 287ci, FLEX   2006-2007
  • Commander - Engine: V8, 4.7L, 287ci, GAS   2006-2007
  • Grand Cherokee - Engine: V8, 4.7L, 287ci, FLEX   1999-2007
  • Grand Cherokee - Engine: V8, 4.7L, 287ci, GAS   1999-2007
  • Grand Cherokee - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1997-1998
  • Grand Cherokee - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1997-1998
  • Grand Cherokee - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1997-1998
  • Grand Cherokee - Engine: V8, 5.9L, 360ci, GAS   1998-1998
Mitsubishi+ Expand List– Hide List
  • Raider - Engine: V8, 4.7L, 287ci, FLEX   2006-2007
  • Raider - Engine: V8, 4.7L, 287ci, GAS   2006-2007

Product Specifications

  • CONNECTOR QUANTITY1
  • TERMINAL GENDERMale
  • CONNECTOR GENDERFemale
  • TERMINAL QUANTITY3
  • TERMINAL TYPEBlade Terminals
  • NOTESIncludes O-Ring
  • CONNECTOR TYPEPlug In
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Throttle Position Sensor - Standard Ignition TH80

Item #: B2493519

Not Yet Rated

Usually ships in 2 to 5 days

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Throttle Position Sensor - Standard Ignition TH190

Throttle Position Sensor - Standard Ignition TH190

Item #: WBB2492868

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant