x

Take 15% off your entire order!

Offer applied at checkout

Throttle Position Sensor - Standard Ignition TH381

Throttle Position Sensor - Standard Ignition TH381

Item #: WBB2493231

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Throttle Position Sensor

Integrated circuit (IC) effectively measures rotation of small magnet attached to throttle shaft and is calibrated to provide accurate, linear output characteristics. Undergoes automated testing to calibrate and electronically lock output voltage accuracy, linearity, and slope versus throttle angle. Custom elastomeric seal protects sensor from environmental under hood elements such as dust, vapor, and liquids. Featuring the broadest sensor coverage in the market, we meet the service professionals needs with the highest quality product every time they open the box?.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Crown Victoria   2005-2011
  • E-150   2005-2006
  • E-150 - Engine: V8, 5.4L, 330ci, BI-FUEL   2007-2014
  • E-150 - Engine: V8, 5.4L, 330ci, CNG   2007-2014
  • E-150 - Engine: V8, 5.4L, 330ci, FLEX   2007-2014
  • E-150 - Engine: V8, 5.4L, 330ci, GAS   2007-2014
  • E-150 - Engine: V8, 5.4L, 330ci, LPG   2007-2014
  • E-250   2005-2006
  • E-250 - Engine: V8, 5.4L, 330ci, BI-FUEL   2007-2014
  • E-250 - Engine: V8, 5.4L, 330ci, CNG   2007-2014
  • E-250 - Engine: V8, 5.4L, 330ci, FLEX   2007-2014
  • E-250 - Engine: V8, 5.4L, 330ci, GAS   2007-2014
  • E-250 - Engine: V8, 5.4L, 330ci, LPG   2007-2014
  • E-350 Club Wagon - Engine: V8, 5.4L, 330ci, BI-FUEL   2005-2005
  • E-350 Club Wagon - Engine: V8, 5.4L, 330ci, CNG   2005-2005
  • E-350 Club Wagon - Engine: V8, 5.4L, 330ci, FLEX   2005-2005
  • E-350 Club Wagon - Engine: V8, 5.4L, 330ci, GAS   2005-2005
  • E-350 Club Wagon - Engine: V8, 5.4L, 330ci, LPG   2005-2005
  • E-350 Super Duty   2005-2016, 2018-2019
  • Expedition   2005-2014
  • Explorer   2004-2010
  • Explorer Sport Trac   2007-2010
  • F-150 - Engine: V8, 4.6L, 281ci, CNG   2004-2006
  • F-150 - Engine: V8, 4.6L, 281ci, FLEX   2004-2006
  • F-150 - Engine: V8, 4.6L, 281ci, GAS   2004-2006
  • F-150 - Engine: V8, 5.4L, 330ci, BI-FUEL   2004-2010
  • F-150 - Engine: V8, 5.4L, 330ci, CNG   2004-2010
  • F-150 - Engine: V8, 5.4L, 330ci, FLEX   2004-2010
  • F-150 - Engine: V8, 5.4L, 330ci, GAS   2004-2010
  • F-150 - Engine: V8, 5.4L, 330ci, LPG   2004-2010
  • F-250   2005-2009
  • F-250 Super Duty   2005-2010
  • F-350   2005-2009
  • F-350 Super Duty - Engine: V10, 6.8L, 415ci, CNG   2004-2010
  • F-350 Super Duty - Engine: V10, 6.8L, 415ci, GAS   2004-2010
  • F-350 Super Duty - Engine: V10, 6.8L, 415ci, LPG   2004-2010
  • F-350 Super Duty - Engine: V8, 5.4L, 330ci, BI-FUEL   2006-2010
  • F-350 Super Duty - Engine: V8, 5.4L, 330ci, CNG   2006-2010
  • F-350 Super Duty - Engine: V8, 5.4L, 330ci, FLEX   2006-2010
  • F-350 Super Duty - Engine: V8, 5.4L, 330ci, GAS   2006-2010
  • F-350 Super Duty - Engine: V8, 5.4L, 330ci, LPG   2006-2010
  • Flex   2010-2019
  • Mustang   2005-2010
  • Mustang - Engine: V8, 5.4L, 330ci, BI-FUEL   2011-2012
  • Mustang - Engine: V8, 5.4L, 330ci, CNG   2011-2012
  • Mustang - Engine: V8, 5.4L, 330ci, FLEX   2011-2012
  • Mustang - Engine: V8, 5.4L, 330ci, GAS   2011-2012
  • Mustang - Engine: V8, 5.4L, 330ci, LPG   2011-2012
  • Police Interceptor Sedan - Engine: V6, 3.5L, 3496cc, 213ci, FLEX   2013-2019
  • Police Interceptor Sedan - Engine: V6, 3.5L, 3496cc, 213ci, GAS   2013-2019
  • Police Interceptor Sedan - Engine: V6, 3.5L, 3496cc, 213ci, U/K   2013-2019
  • Taurus   2010-2015
  • Taurus - Engine: V6, 3.5L, 3496cc, 213ci, FLEX   2016-2017
  • Taurus - Engine: V6, 3.5L, 3496cc, 213ci, GAS   2016-2017
  • Taurus - Engine: V6, 3.5L, 3496cc, 213ci, U/K   2016-2017
  • Thunderbird   2004-2005
  • Thunderbird - Engine: V8, 3.9L, 242ci, GAS   2003-2003
Lincoln+ Expand List– Hide List
  • LS - Engine: V8, 3.9L, 242ci, GAS   2003-2006
  • MKT - Engine: V6, 3.5L, 3496cc, 213ci, FLEX   2010-2017
  • MKT - Engine: V6, 3.5L, 3496cc, 213ci, GAS   2010-2017
  • MKT - Engine: V6, 3.5L, 3496cc, 213ci, U/K   2010-2017
  • Mark LT   2006-2008
  • Navigator   2005-2014
  • Town Car   2005-2010
Mercury+ Expand List– Hide List
  • Grand Marquis   2005-2010
  • Mountaineer   2004-2006, 2009-2010
  • Mountaineer - Engine: V8, 4.6L, 281ci, CNG   2007-2008
  • Mountaineer - Engine: V8, 4.6L, 281ci, FLEX   2007-2008
  • Mountaineer - Engine: V8, 4.6L, 281ci, GAS   2007-2008

Product Specifications

  • CONNECTOR QUANTITY1
  • TERMINAL GENDERMale
  • CONNECTOR GENDERFemale
  • TERMINAL QUANTITY4
  • TERMINAL TYPEBlade Terminals
  • CONNECTOR TYPEPlug In
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Throttle Position Sensor - Standard Ignition TH50

Item #: B2493456

Not Yet Rated

Usually ships in 2 to 5 days

$57.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Throttle Position Sensor - Standard Ignition TH381

Throttle Position Sensor - Standard Ignition TH381

Item #: WBB2493231

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant