x

Take 15% off your entire order!

Offer applied at checkout

Throttle Position Sensor - Standard Ignition TH44

Throttle Position Sensor - Standard Ignition TH44

Item #: WBB2493424

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Throttle Position Sensor

Our Throttle Position Sensors maintain specific installed outputs to match OE rather than adjustable consolidated designs. Circuits are printed on flexible polyimide film or ceramic-based substrates for excellent dimensional stability preventing electrical performance drift. Noble palladium/gold/platinum alloys provide low contact resistance for extended service life. Each TPS uses integral rotor bearings and return springs for easy installation. Each sensor undergoes rigorous end-of-line testing with thousands of data points to validate output voltages for optimum performance and trouble-free operation. Featuring the broadest sensor coverage in the market, we meet the service professionals needs with the highest quality product every time he opens the box. As a global manufacturer of emission components, complete quality control is maintained through the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Bronco   1994-1995
  • Bronco - Engine: V8, 5.0L, 302ci, GAS   1985-1993
  • Bronco - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1985-1993
  • E-150 Econoline - Engine: V8, 5.0L, 302ci, GAS   1986-1995
  • E-150 Econoline - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1986-1996
  • E-150 Econoline Club Wagon - Engine: V8, 5.0L, 302ci, GAS   1986-1995
  • E-150 Econoline Club Wagon - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1986-1996
  • E-250 Econoline - Engine: V8, 5.0L, 302ci, GAS   1986-1991
  • E-250 Econoline - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1986-1996
  • E-250 Econoline Club Wagon - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1986-1991
  • E-350 Econoline - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1986-1996
  • E-350 Econoline Club Wagon - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1986-1996
  • F-150 - Engine: V8, 5.0L, 302ci, GAS   1985-1995
  • F-150 - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1987-1996
  • F-250 - Engine: V8, 5.0L, 302ci, GAS   1985-1995
  • F-250 - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1987-1997
  • F-250 - Engine: V8, 6.9L, 420ci, DIESEL   1986-1986
  • F-350 - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1987-1997
  • F-350 - Engine: V8, 6.9L, 420ci, DIESEL   1986-1987

Product Specifications

  • CONNECTOR QUANTITY1
  • TERMINAL GENDERFemale
  • CONNECTOR GENDERMale
  • TERMINAL QUANTITY3
  • TERMINAL TYPEBullet
  • CONNECTOR TYPEPlug In
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Throttle Position Sensor - Standard Ignition TH80

Item #: B2493519

Not Yet Rated

Usually ships in 2 to 5 days

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Throttle Position Sensor - Standard Ignition TH44

Throttle Position Sensor - Standard Ignition TH44

Item #: WBB2493424

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant