x

Take 15% off your entire order!

Offer applied at checkout

Diesel Valve Cover Gasket - Standard Ignition VCG5

Diesel Valve Cover Gasket - Standard Ignition VCG5

Item #: WBB2496380

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Diesel Valve Cover Gasket

Our newly manufactured turbo's come with complete gasket kits ensuring with an anti-corrosion. Our valve cover gaskets are quality tested ensuring maximized longevity during extreme vehicle operation. Our valve cover gaskets are designed to match the mating surfaces of the engine cylinder head to valve cover ensuring proper sealing and fitment. Our valve cover gaskets are constructed with an anti-corrosion material that is resistant to oil, ensuring proper sealing is maintained during extreme vehicle operation.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Product Specifications

  • SPARK PLUG TUBE SEALS INCLUDEDNot Included
  • THICKNESS INCHES0.4"
  • NOTESIncludes Aluminum Silcone Sealant
  • THICKNESS MM10
  • SEALANT INCLUDEDYes
  • GROMMETS INCLUDEDYes
  • KIT/SET CONTENTSYes
  • ISOLATORS INCLUDEDNot Included
  • CAMSHAFT SEAL INCLUDEDNot Included
  • PINTLE CAP INCLUDEDNo
  • ASSORTED SIZESYes
  • MATERIALRubber
  • END SEALS INCLUDEDNot Included
  • NUMBER OF BOLT HOLES1
  • CAMSHAFT PLUG INCLUDEDNot Included
  • PCV SEAL INCLUDEDNot Included
  • GASKETS INCLUDEDNot Included
  • END PLUGS INCLUDEDNot Included
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Diesel Valve Cover Gasket - Standard Ignition VCG3

Item #: B2496378

Not Yet Rated

Usually ships in 2 to 5 days

$32.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Diesel Valve Cover Gasket - Standard Ignition VCG5

Diesel Valve Cover Gasket - Standard Ignition VCG5

Item #: WBB2496380

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant