+

Variable Valve Timing Solenoid - Intermotor VVT135
Item #: WBB2495135
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
Check if this part fits your vehicle
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine
Add Vehicle
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Direct-fit OE replacement effectively restores engine horsepower and torque curves while reducing emissions and improving vehicle efficiency. Anodized steel componentry limit sticking during sludge buildup to outlast any other aftermarket solenoid available. OE-match sprocket engineering ensures stable VVT system operation, resulting in less correction from the powertrain control module to maintain the commanded camshaft angle. Premium O-rings and gaskets properly prevent premature oil leaks, where applicable. Undergoes extensive design process and 100% end-of-line testing to meet or exceed OE performance. With more than 200 part numbers and counting, our line of VVT components supplies the aftermarket-leading coverage that todays service professionals demand.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Product Specifications
- WIDTH INCHES1
- VOLTAGE12
- CONNECTOR QUANTITY1
- NUMBER OF PINS2
- HEIGHT (MM)6.5
- SHAFT DIAMETER INCHES0.6
- TERMINAL QUANTITY2
- CONNECTOR SHAPEOval
- CONNECTOR GENDERFemale
- TERMINAL TYPEBlade
- MOUNTING HARDWARE INCLUDEDNo
- TERMINAL GENDERMale
- OVERALL WIDTH (MM)25
- LENGTH MM25
- HOUSING MATERIALMetal, Plastic
- SHAFT DIAMETER (MM)15
- GASKETS INCLUDEDNo
- ACTIVATION STYLEElectromagnetic
- CONNECTOR TYPEPlug, Socket
Not Yet Reviewed
There are no questions for this product.
Popular item in this category
Variable Valve Timing Solenoid - Intermotor VVT162
Item #: B2496446
Not Yet Rated
Usually ships in 2 to 5 days
$63.95

Variable Valve Timing Solenoid - Intermotor VVT135
$54.95
- Product Information
- Customer Review
- Product Q&A
1 Product(s) Added to Cart
Free Shipping
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.

Variable Valve Timing Solenoid - Intermotor VVT135
Item #: WBB2495135
The item above has been added to your shopping list:
List name
Save Item to