x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Variable Valve Timing Solenoid - Intermotor VVT170

Variable Valve Timing Solenoid - Intermotor VVT170

Item #: WBB2495035

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Intermotor Variable Valve Timing Solenoid

Direct-fit OE replacement effectively restores engine horsepower and torque curves while reducing emissions and improving vehicle efficiency. Anodized steel componentry limit sticking during sludge buildup to outlast any other aftermarket solenoid available. OE-match sprocket engineering ensures stable VVT system operation, resulting in less correction from the powertrain control module to maintain the commanded camshaft angle. Premium O-rings and gaskets properly prevent premature oil leaks, where applicable. Undergoes extensive design process and 100% end-of-line testing to meet or exceed OE performance. With more than 200 part numbers and counting, our line of VVT components supplies the aftermarket-leading coverage that todays service professionals demand.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Product Specifications

  • WIDTH INCHES1.2"
  • VOLTAGE12
  • CONNECTOR QUANTITY1
  • NUMBER OF PINS2
  • HEIGHT (MM)103.5
  • SHAFT DIAMETER INCHES0.7
  • TERMINAL QUANTITY2
  • CONNECTOR SHAPERectangular
  • CONNECTOR GENDERFemale
  • TERMINAL TYPEBlade
  • MOUNTING HARDWARE INCLUDEDNo
  • TERMINAL GENDERMale
  • OVERALL WIDTH (MM)28
  • LENGTH MM28
  • HOUSING MATERIALMetal, Plastic
  • SHAFT DIAMETER (MM)18
  • GASKETS INCLUDEDNo
  • ACTIVATION STYLEElectromagnetic
  • CONNECTOR TYPEPlug, Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Variable Valve Timing Solenoid - Intermotor VVT395

Item #: B2497320

Not Yet Rated

Usually ships in 2 to 5 days

$85.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Variable Valve Timing Solenoid - Intermotor VVT170

Variable Valve Timing Solenoid - Intermotor VVT170

Item #: WBB2495035

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant