Tire Gauges
Brand
For Use With
Length
Material
Width
Height
Color
Style
Price
Milton® Single Head Pencil Tire Pressure Gauge, Passenger Car, 5 to 50 PSI, S-921
Max Working Pressure
50 psi
Milton Straight Foot Dual Head Chuck Inflator Gauge, 10 to 160 PSI, 15" Hose - S-516
Max Working Pressure
160 psi
Max Working Pressure
160 psi
Milton® Pro Digital Pistol Grip Inflator Gauge W/ Kwik Grip Safety Chuck, 255 PSI, 36" Hose
Max Working Pressure
255 psi
Max Working Pressure
160 psi
Milton® High Pressure Dial Tire Gauge, Dual Head Air Chuck w/12" Hose, 0 to 120 PSI, S-936
Max Working Pressure
160 psi