Take 15% off your entire order!

Offer applied at checkout

Milton 404 TR C1 Tire Valve Core - Box of 100

Milton 404 TR C1 Tire Valve Core - Box of 100

Item #: WBB2352322

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$45.00 up to 20% OFF

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Milton 404 TR C1 Tire Valve Core - Box of 100

These valve cores are made of nickel plated brass with a thread size of .2108-36 and a red Teflon seal. These valve cores meet specification TR-C1. Valves have a pressure operating range of 0 - 200 PSI.

Product Specifications

  • CONSTRUCTIONNickle Plated
  • DESCRIPTIONValve Core
  • MAX WORKING PRESSURE (PSI)200
  • THREAD DIAMETER.2108-36
  • BRANDMilton
  • TR NUMBERTR-C1
  • WEIGHT LBS0.020
  • MANUFACTURERS PART NUMBER404
  • OPERATING TEMPERATURE40° F to 302° F
  • PACKAGE QUANTITY100
  • LENGTH INCHES3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milton 1477 4 Way Large Bore Valve Tool

Item #: B2352389

Not Yet Rated

Usually ships in 3 to 6 days

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milton 404 TR C1 Tire Valve Core - Box of 100

Milton 404 TR C1 Tire Valve Core - Box of 100

Item #: WBB2352322

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant