Take 15% off your entire order!

Offer applied at checkout

Milton 418-10 2" ID TR418 Tubeless Tire Valve 10 Pack

Milton 418-10 2" ID TR418 Tubeless Tire Valve 10 Pack

Item #: WBB2352371

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.30 up to 17% OFF

Price: $8.50

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Milton 418-10 2" ID TR418 Tubeless Tire Valve 10 Pack

2" Tubeless tire valves are the snap in type with a cap thread size of .305-32. Standard rubber replacement valve fits rim hole diameter 0.453". Maximum cold inflation pressure of 60 PSI and has is TR #418.

Product Specifications

  • CONSTRUCTIONRubber
  • DESCRIPTIONTire Valve
  • THREAD DIAMETER.305-32
  • BRANDMilton
  • TR NUMBERTR418
  • WEIGHT LBS0.040
  • MANUFACTURERS PART NUMBER418-10
  • PACKAGE QUANTITY10
  • EFFECTIVE LENGTH INCHES2
  • LENGTH INCHES2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milton 413-10 1 1/4" ID TR413 Tubeless Tire Valve 10 Pack

Item #: B2352378

Not Yet Rated

Usually ships in 3 to 6 days

$7.30

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milton 418-10 2" ID TR418 Tubeless Tire Valve 10 Pack

Milton 418-10 2" ID TR418 Tubeless Tire Valve 10 Pack

Item #: WBB2352371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant