Take 15% off your entire order!

Offer applied at checkout

Milton 440-1 2 1/4" Truck Valve Extension

Milton 440-1 2 1/4" Truck Valve Extension

Item #: WBB2352368

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$50.60 up to 17% OFF

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Milton 440-1 2 1/4" Truck Valve Extension

2 1/4" truck valve extensions are made of nickel plated brass and include a long skirt and a high heat cap. Made for use with trucks or buses to extend existing tire valve, these extensions have a .305-32 thread size and an overall effective length of 2 1/4".

Product Specifications

  • CONSTRUCTIONNickle Plated Brass
  • DESCRIPTIONValve Extension
  • THREAD DIAMETER.305-32
  • BRANDMilton
  • WEIGHT LBS0.058
  • MANUFACTURERS PART NUMBER440-1
  • PACKAGE QUANTITY10
  • EFFECTIVE LENGTH INCHES2-1/4
  • LENGTH INCHES2-2/3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milton 440 1 3/8" Truck Valve Extension - Box of 10

Item #: B2352320

Not Yet Rated

Usually ships in 3 to 6 days

$38.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milton 440-1 2 1/4" Truck Valve Extension

Milton 440-1 2 1/4" Truck Valve Extension

Item #: WBB2352368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant