Take 15% off your entire order!

Offer applied at checkout

Milton 462 TR 218A Tractor and Road Grader Valve Replacement - Box of 5

Milton 462 TR 218A Tractor and Road Grader Valve Replacement - Box of 5

Item #: WBB2352332

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.45 up to 18% OFF

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Milton 462 TR 218A Tractor and Road Grader Valve Replacement - Box of 5

Replacement tire valve for road graders & tractor tubes has a 4 1/4" base that is designed for electric or chemical applications. TR 218A. Overall length of 1 27/32".

Product Specifications

  • DESCRIPTIONTire Valve
  • DIAMETER INCHES4-1/4
  • BRANDMilton
  • TR NUMBERTR-218A
  • WEIGHT LBS0.199
  • MANUFACTURERS PART NUMBER462
  • PACKAGE QUANTITY5
  • EFFECTIVE LENGTH INCHES1-27/32
  • APPLICATIONRoad Grader & Tractor Tubes, Base Prepared for Electric or Chemical Application
  • LENGTH INCHES4-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milton 1477 4 Way Large Bore Valve Tool

Item #: B2352389

Not Yet Rated

Usually ships in 3 to 6 days

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milton 462 TR 218A Tractor and Road Grader Valve Replacement - Box of 5

Milton 462 TR 218A Tractor and Road Grader Valve Replacement - Box of 5

Item #: WBB2352332

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant