Take 15% off your entire order!

Offer applied at checkout

Block Type Expansion Valve Gasket - Four Seasons 24138

Block Type Expansion Valve Gasket - Four Seasons 24138

Item #: WBB2454231

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.07

Save $0.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Block Type Expansion Valve Gasket
  • Compatible with R12 and R134A
  • High quality construction
  • Oil resistant
  • Standard package of 10
  • Universal applications

Application Summary: Universal

Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • 318i - Engine: L4, 1.8L, 1796cc, GAS   1991-1992
  • 318is - Engine: L4, 1.8L, 1796cc, GAS   1991-1991

Product Specifications

  • RIM SHAPEOval
  • TYPEExpansion Valve
  • COLORBlack
  • PRINTED FOOT NOTEGasket for Hose End of Chrysler Expasion Block
  • REFRIGERANT TYPER12 / R134A
  • DESCRIPTIONGaskets
  • O-RING MATERIALMetal
  • MEETS / EXCEEDS OEMYes
  • STYLEBlock Type
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Block Type Expansion Valve Gasket - Four Seasons 24149

Item #: B2469618

Not Yet Rated

Usually ships in 2 to 5 days

$1.43

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Block Type Expansion Valve Gasket - Four Seasons 24138

Block Type Expansion Valve Gasket - Four Seasons 24138

Item #: WBB2454231

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant