Take 15% off your entire order!

Offer applied at checkout

Block Type Expansion Valve w/o Solenoid - Four Seasons 38901

Block Type Expansion Valve w/o Solenoid - Four Seasons 38901

Item #: WBB2455945

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.50

Save $1.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Block Type Expansion Valve w/o Solenoid
  • Each TXV has a unique specification for tonnage, superheat and maximum operating pressure (MOP) based on the specific system. Some A/C performance issues can be traced back to an incorrect valve as a result of misapplication or low quality manufacturing.
  • Engineered to meet or exceed O.E. fit, form and function requirements, our products contain high quality components for long lasting performance. O-rings, gaskets,and seals are included for each application specific replacement for ease of installation.
  • Our in-house research & development center utilizes the latest software and precise measuring equipment to ensure product quality. Our expansion devices are specifically calibrated for optimum cabin comfort for both the driver and passengers.
  • Precision machined ports

Application Summary: Chrysler Cordoba (80); Laser (85-84); Town & Country (85-84) >> Dodge 400 (83-82); 600 (85-83); Aries (85-81); Aspen (80); Caravan / Grand Caravan (85-84); Diplomat (85-80); Mirada (83-80); Omni (85-80); Pickup - Mini (89-88); Rampage (84-8

Product Specifications

  • SUCTION OUTLET STYLEFOR
  • O-RING B QUANTITY2
  • SUCTION OUTLET FITTING GENDERFemale
  • SUCTION OUTLET THREAD TYPE7/8" - 18
  • REFRIGERANT TYPER134A
  • SUCTION INLET FITTING THREAD DIAMETERNo. 8
  • TONNAGE1.500
  • DESCRIPTIONExpansion Valves
  • STYLEw/o Solenoid
  • O-RING C QUANTITY1
  • SUCTION OUTLET TYPEO-Ring
  • LIQUID INLET THREAD TYPE5/8" - 18
  • LIQUID INLET STYLEFOR
  • LIQUID OUTLET FITTING GENDERFemale
  • O-RING B NUMBER/DESC[24608] / Green O-Ring
  • LIQUID OUTLET TYPEO-Ring
  • TYPEBlock Type
  • LIQUID INLET FITTING GENDERFemale
  • SUCTION INLET FITTING GENDERFemale
  • LIQUID OUTLET THREAD TYPE3/4" - 18
  • LIQUID INLET TYPEO-Ring
  • LIQUID OUTLET FITTING THREAD DIAMETERNo. 8
  • SUPER HEAT8.000
  • SUCTION INLET THREAD TYPE3/4" - 18
  • LIQUID INLET FITTING THREAD DIAMETERNo. 6
  • LIQUID OUTLET STYLEFOR
  • MEETS / EXCEEDS OEMYes
  • SWITCH INCLUDEDNot Included
  • MATERIALAluminum
  • O-RING A QUANTITY1
  • COLORAluminum
  • SUCTION OUTLET FITTING THREAD DIAMETERNo. 10
  • SUCTION INLET STYLEFOR
  • SUCTION INLET TYPEO-Ring
  • O-RING A NUMBER/DESC[24606] / Green O-Ring
  • O-RING C NUMBER/DESC[24610] / Green O-Ring
  • MOUNTING HOLE QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Block Type Expansion Valve w/o Solenoid - Four Seasons 39330

Item #: B2457192

Not Yet Rated

Usually ships in 2 to 5 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Block Type Expansion Valve w/o Solenoid - Four Seasons 38901

Block Type Expansion Valve w/o Solenoid - Four Seasons 38901

Item #: WBB2455945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant