Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Block Type Expansion Valve w/o Solenoid - Four Seasons 39165

Block Type Expansion Valve w/o Solenoid - Four Seasons 39165

Item #: WBB2456002

Not Yet Rated

Price: $24.25

Save $1.21 with 5% off when you use your Global Industrial Credit Card.

Block Type Expansion Valve w/o Solenoid
  • Each TXV has a unique specification for tonnage, superheat and maximum operating pressure (MOP) based on the specific system. Some A/C performance issues can be traced back to an incorrect valve as a result of misapplication or low quality manufacturing.
  • Engineered to meet or exceed O.E. fit, form and function requirements, our products contain high quality components for long lasting performance. O-rings, gaskets,and seals are included for each application specific replacement for ease of installation.
  • Our in-house research & development center utilizes the latest software and precise measuring equipment to ensure product quality. Our expansion devices are specifically calibrated for optimum cabin comfort for both the driver and passengers.
  • Precision machined ports

Application Summary: Dodge Atos (05-02) >> Volvo S60 (04-02); S80 (04-00); V70 (04-01); XC70 (04-03); XC90 (04-03)

Vehicle Fitment: Make\Model   Year(s)
Mercedes-Benz+ Expand List– Hide List
  • E250 - Engine: L4, 2.1L, 2143cc, 131ci, DIESEL   2014-2014
  • GLE300d - Engine: L4, 2.1L, 2143cc, 131ci, DIESEL   2016-2016
  • GLK250 - Engine: L4, 2.1L, 2143cc, 131ci, DIESEL   2013-2015
  • ML250 - Engine: L4, 2.1L, 2143cc, 131ci, DIESEL   2015-2015

Product Specifications

  • SUCTION OUTLET STYLEFIO
  • O-RING B QUANTITY1
  • SUCTION OUTLET FITTING GENDERFemale
  • REFRIGERANT TYPER134A
  • SUCTION INLET FITTING THREAD DIAMETERNo. 10
  • DESCRIPTIONExpansion Valves
  • TONNAGE1.500
  • STYLEw/o Solenoid
  • O-RING C QUANTITY1
  • SUCTION OUTLET TYPEInsert O-Ring
  • LIQUID INLET STYLEFIO
  • LIQUID OUTLET FITTING GENDERFemale
  • O-RING D QUANTITY1
  • O-RING B NUMBER/DESC[24608] / Green O-Ring
  • LIQUID OUTLET TYPEInsert O-Ring
  • TYPEBlock Type
  • LIQUID INLET FITTING GENDERFemale
  • SUCTION INLET FITTING GENDERFemale
  • LIQUID INLET TYPEInsert O-Ring
  • LIQUID OUTLET FITTING THREAD DIAMETERNo. 8
  • SUPER HEAT2.500
  • LIQUID INLET FITTING THREAD DIAMETERNo. 6
  • LIQUID OUTLET STYLEFIO
  • MEETS / EXCEEDS OEMYes
  • SWITCH INCLUDEDNot Included
  • MATERIALAluminum
  • O-RING A QUANTITY1
  • COLORAluminum
  • SUCTION OUTLET FITTING THREAD DIAMETERNo. 12
  • SUCTION INLET STYLEFIO
  • O-RING D NUMBER/DESC[24612] / Green O-Ring
  • SUCTION INLET TYPEInsert O-Ring
  • O-RING A NUMBER/DESC[24606] / Green O-Ring
  • O-RING C NUMBER/DESC[24610] / Green O-Ring
  • MOUNTING HOLE QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Block Type Expansion Valve w/o Solenoid - Four Seasons 39143

Item #: B2457193

Not Yet Rated

Usually ships in 2 to 5 days

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Block Type Expansion Valve w/o Solenoid - Four Seasons 39165

Block Type Expansion Valve w/o Solenoid - Four Seasons 39165

Item #: WBB2456002

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant