Take 15% off your entire order!

Offer applied at checkout

Block Type Expansion Valve w/o Solenoid - Four Seasons 39208

Block Type Expansion Valve w/o Solenoid - Four Seasons 39208

Item #: WBB2456169

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.25

Save $1.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Block Type Expansion Valve w/o Solenoid
  • Each TXV has a unique specification for tonnage, superheat and maximum operating pressure (MOP) based on the specific system. Some A/C performance issues can be traced back to an incorrect valve as a result of misapplication or low quality manufacturing.
  • Engineered to meet or exceed O.E. fit, form and function requirements, our products contain high quality components for long lasting performance. O-rings, gaskets,and seals are included for each application specific replacement for ease of installation.
  • Our in-house research & development center utilizes the latest software and precise measuring equipment to ensure product quality. Our expansion devices are specifically calibrated for optimum cabin comfort for both the driver and passengers.
  • Precision machined ports

Application Summary: Chrysler Crossfire (08-04) >> Mercedes C Class (02-01); CL Class (00); G Class (02); S Class (01-00); SLK Class (04-00)

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Crossfire   2004-2008
Mercedes-Benz+ Expand List– Hide List
  • C230   2002-2005
  • C240   2001-2005
  • C32 AMG   2002-2004
  • C320   2001-2005
  • C55 AMG   2005-2005
  • CL500   2000-2000
  • G500   2002-2002
  • S430   2000-2001
  • S500   2000-2001
  • S55 AMG   2001-2001
  • S600   2000-2001
  • SLK230   2000-2004
  • SLK280   2006-2008
  • SLK300   2009, 2011-2011
  • SLK32 AMG   2002-2004
  • SLK320   2001-2004
  • SLK350   2005-2011
  • SLK55 AMG   2005-2011

Product Specifications

  • SUCTION OUTLET STYLECaptive O-Ring
  • O-RING B QUANTITY1
  • SUCTION OUTLET FITTING GENDERFemale
  • REFRIGERANT TYPER134A
  • SUCTION INLET FITTING THREAD DIAMETERNo. 10
  • DESCRIPTIONExpansion Valves
  • TONNAGE2.000
  • STYLEw/o Solenoid
  • SUCTION OUTLET TYPEO-Ring
  • O-RING C QUANTITY1
  • LIQUID INLET STYLECaptive O-ring
  • LIQUID OUTLET FITTING GENDERFemale
  • O-RING D QUANTITY1
  • O-RING B NUMBER/DESC[24610] / Green O-Ring
  • LIQUID OUTLET TYPEInsert O-Ring
  • TYPEBlock Type
  • LIQUID INLET FITTING GENDERFemale
  • SUCTION INLET FITTING GENDERFemale
  • LIQUID INLET TYPEO-Ring
  • LIQUID OUTLET FITTING THREAD DIAMETERNo. 8
  • SUPER HEAT2.000
  • LIQUID INLET FITTING THREAD DIAMETERNo. 6
  • LIQUID OUTLET STYLEFIO
  • MEETS / EXCEEDS OEMYes
  • SWITCH INCLUDEDNot Included
  • MATERIALAluminum
  • O-RING A QUANTITY1
  • COLORGold
  • SUCTION OUTLET FITTING THREAD DIAMETERNo. 12
  • SUCTION INLET STYLEFIO
  • O-RING D NUMBER/DESC[24681] / Green O-Ring
  • SUCTION INLET TYPEInsert O-Ring
  • O-RING A NUMBER/DESC[24608] / Green O-Ring
  • O-RING C NUMBER/DESC[24626] / Green O-Ring
  • MOUNTING HOLE QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Block Type Expansion Valve w/o Solenoid - Four Seasons 39143

Item #: B2457193

Not Yet Rated

Usually ships in 2 to 5 days

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Block Type Expansion Valve w/o Solenoid - Four Seasons 39208

Block Type Expansion Valve w/o Solenoid - Four Seasons 39208

Item #: WBB2456169

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant