Take 15% off your entire order!

Offer applied at checkout

Block Type Expansion Valve w/o Solenoid - Four Seasons 39278

Block Type Expansion Valve w/o Solenoid - Four Seasons 39278

Item #: WBB2456109

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Block Type Expansion Valve w/o Solenoid
  • Each TXV has a unique specification for tonnage, superheat and maximum operating pressure (MOP) based on the specific system. Some A/C performance issues can be traced back to an incorrect valve as a result of misapplication or low quality manufacturing.
  • Engineered to meet or exceed O.E. fit, form and function requirements, our products contain high quality components for long lasting performance. O-rings, gaskets,and seals are included for each application specific replacement for ease of installation.
  • Our in-house research & development center utilizes the latest software and precise measuring equipment to ensure product quality. Our expansion devices are specifically calibrated for optimum cabin comfort for both the driver and passengers.
  • Precision machined ports

Application Summary: Suzuki Grand Vitara (13-06)

Vehicle Fitment: Make\Model   Year(s)
Suzuki+ Expand List– Hide List
  • Grand Vitara   2006-2013

Product Specifications

  • SUCTION OUTLET STYLECaptured O-Ring
  • O-RING B QUANTITY1
  • SUCTION OUTLET FITTING GENDERFemale
  • REFRIGERANT TYPER134A
  • SUCTION INLET FITTING THREAD DIAMETERNo. 12
  • DESCRIPTIONExpansion Valves
  • TONNAGE1.5
  • STYLEw/o Solenoid
  • O-RING C QUANTITY2
  • SUCTION OUTLET TYPEInsert O-Ring
  • LIQUID INLET STYLECaptured O-Ring
  • LIQUID OUTLET FITTING GENDERFemale
  • O-RING B NUMBER/DESC[24626] / Green O-Ring
  • LIQUID OUTLET TYPEInsert O-Ring
  • TYPEBlock Type
  • LIQUID INLET FITTING GENDERFemale
  • LQD OUT SIZE INCHES0.600
  • SUCTION INLET FITTING GENDERFemale
  • LIQUID INLET TYPEInsert O-Ring
  • LIQUID OUTLET FITTING THREAD DIAMETERNo. 8
  • SUPER HEAT-1.000
  • SUC OUT SIZE IN0.710
  • LIQUID INLET FITTING THREAD DIAMETERNo. 6
  • SUC IN SIZE MM0.710
  • LIQUID OUTLET STYLECaptured O-Ring
  • LIQUID INLET SIZE MM10.100
  • MEETS / EXCEEDS OEMYes
  • SWITCH INCLUDEDNot Included
  • MATERIALAluminum
  • O-RING A QUANTITY1
  • COLORAluminum
  • SUCTION OUTLET FITTING THREAD DIAMETERNo. 10
  • SUC OUT SIZE MM18.200
  • LIQUID INLET SIZE INCHES0.390
  • LQD OUT SIZE MM15.400
  • SUCTION INLET STYLECaptured O-Ring
  • SUC INCHES SIZE INCHES18.200
  • SUCTION INLET TYPEInsert O-Ring
  • O-RING A NUMBER/DESC[24109] / Green O-Ring
  • O-RING C NUMBER/DESC[24642] / Green O-Ring
  • MOUNTING HOLE QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Block Type Expansion Valve w/o Solenoid - Four Seasons 39307

Item #: B2457433

Not Yet Rated

Usually ships in 2 to 5 days

$32.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Block Type Expansion Valve w/o Solenoid - Four Seasons 39278

Block Type Expansion Valve w/o Solenoid - Four Seasons 39278

Item #: WBB2456109

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant