Take 15% off your entire order!

Offer applied at checkout

Block Type Expansion Valve w/o Solenoid - Four Seasons 39460

Block Type Expansion Valve w/o Solenoid - Four Seasons 39460

Item #: WBB2455766

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.25

Save $0.96 with 5% off when you use your Global Industrial Credit Card.

Quantity

Block Type Expansion Valve w/o Solenoid
  • Each TXV has a unique specification for tonnage, superheat and maximum operating pressure (MOP) based on the specific system. Some A/C performance issues can be traced back to an incorrect valve as a result of misapplication or low quality manufacturing.
  • Engineered to meet or exceed O.E. fit, form and function requirements, our products contain high quality components for long lasting performance. O-rings, gaskets,and seals are included for each application specific replacement for ease of installation.
  • Our in-house research & development center utilizes the latest software and precise measuring equipment to ensure product quality. Our expansion devices are specifically calibrated for optimum cabin comfort for both the driver and passengers.
  • Precision machined ports

Application Summary: Cadillac Escalade (16-15) >> Chevy Fullsize Pickup (16-14); Suburban / Blazer / Tahoe (16-15) >> GMC Fullsize Pickup (16-14); Suburban / Fullsize Jimmy / Yukon (16-15)

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • Escalade   2015-2016
  • Escalade ESV   2015-2016
Chevrolet+ Expand List– Hide List
  • Cheyenne   2014-2016
  • Silverado 1500   2014-2015
  • Silverado 1500 - Engine: V6, 4.3L, 262ci, FLEX   2016-2016
  • Silverado 1500 - Engine: V6, 4.3L, 262ci, GAS   2016-2016
  • Silverado 1500 - Engine: V6, 4.3L, 4300cc, 262ci, GAS   2016-2016
  • Silverado 1500 - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2016-2016
  • Silverado 1500 - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2016-2016
  • Silverado 1500 - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2016-2016
  • Silverado 1500 - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2016-2016
  • Silverado 1500 - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2016-2016
  • Silverado 2500   2014-2016
  • Silverado 2500 HD   2015-2016
  • Silverado 3500   2015-2016
  • Silverado 3500 HD   2015-2016
  • Suburban   2015-2016
  • Suburban 3500 HD   2016-2016
  • Tahoe   2015-2016
GMC+ Expand List– Hide List
  • Sierra   2014-2016
  • Sierra 1500   2014-2015
  • Sierra 1500 - Engine: V6, 4.3L, 262ci, FLEX   2016-2016
  • Sierra 1500 - Engine: V6, 4.3L, 262ci, GAS   2016-2016
  • Sierra 1500 - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2016-2016
  • Sierra 1500 - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2016-2016
  • Sierra 1500 - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2016-2016
  • Sierra 1500 - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2016-2016
  • Sierra 1500 - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2016-2016
  • Sierra 2500 HD   2016-2016
  • Sierra 2500 HD - Engine: V8, 6.0L, 5967cc, 364ci, BI-FUEL   2015-2015
  • Sierra 2500 HD - Engine: V8, 6.0L, 5967cc, 364ci, CNG   2015-2015
  • Sierra 2500 HD - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/FLEX   2015-2015
  • Sierra 2500 HD - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/GAS   2015-2015
  • Sierra 2500 HD - Engine: V8, 6.0L, 5967cc, 364ci, FLEX   2015-2015
  • Sierra 2500 HD - Engine: V8, 6.0L, 5967cc, 364ci, GAS   2015-2015
  • Sierra 2500 HD - Engine: V8, 6.6L, 6599cc, 403ci, DIESEL   2015-2015
  • Sierra 3500 HD   2016-2016
  • Sierra 3500 HD - Engine: V8, 6.0L, 5967cc, 364ci, BI-FUEL   2015-2015
  • Sierra 3500 HD - Engine: V8, 6.0L, 5967cc, 364ci, CNG   2015-2015
  • Sierra 3500 HD - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/FLEX   2015-2015
  • Sierra 3500 HD - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/GAS   2015-2015
  • Sierra 3500 HD - Engine: V8, 6.0L, 5967cc, 364ci, FLEX   2015-2015
  • Sierra 3500 HD - Engine: V8, 6.0L, 5967cc, 364ci, GAS   2015-2015
  • Sierra 3500 HD - Engine: V8, 6.6L, 6599cc, 403ci, DIESEL   2015-2015
  • Yukon   2015-2016
  • Yukon XL   2015-2016

Product Specifications

  • SUCTION OUTLET STYLESealing Washer
  • O-RING B QUANTITY1
  • SUCTION OUTLET FITTING GENDERFemale
  • REFRIGERANT TYPER134A
  • SUCTION INLET FITTING THREAD DIAMETERNo. 10
  • TONNAGE1.0
  • DESCRIPTIONExpansion Valves
  • STYLEw/o Solenoid
  • O-RING C QUANTITY1
  • SUCTION OUTLET TYPESealing Washer
  • LIQUID INLET STYLESealing Washer
  • LIQUID OUTLET FITTING GENDERFemale
  • O-RING D QUANTITY1
  • O-RING B NUMBER/DESC[24402] / Slimline Washer
  • LIQUID OUTLET TYPESealing Washer
  • TYPEBlock Type
  • LIQUID INLET FITTING GENDERFemale
  • SUCTION INLET FITTING GENDERFemale
  • LIQUID INLET TYPESealing Washer
  • LIQUID OUTLET FITTING THREAD DIAMETERNo. 8
  • SUPER HEAT-3.500
  • LIQUID INLET FITTING THREAD DIAMETERNo. 6
  • LIQUID OUTLET STYLESealing Washer
  • MEETS / EXCEEDS OEMYes
  • SWITCH INCLUDEDNot Included
  • MATERIALAluminum
  • O-RING A QUANTITY1
  • COLORAluminum
  • SUCTION OUTLET FITTING THREAD DIAMETERNo. 12
  • SUCTION INLET STYLESealing Washer
  • O-RING D NUMBER/DESC[24404] / Slimline Washer
  • SUCTION INLET TYPESealing Washer
  • O-RING A NUMBER/DESC[24401] / Slim Line Sealing Washer
  • O-RING C NUMBER/DESC[24403] / Slimline Washer
  • MOUNTING HOLE QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Block Type Expansion Valve w/o Solenoid - Four Seasons 39326

Item #: B2456696

Not Yet Rated

Usually ships in 2 to 5 days

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Block Type Expansion Valve w/o Solenoid - Four Seasons 39460

Block Type Expansion Valve w/o Solenoid - Four Seasons 39460

Item #: WBB2455766

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant