Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Block Type Expansion Valve w/o Solenoid - Four Seasons 39472

Block Type Expansion Valve w/o Solenoid - Four Seasons 39472

Item #: WBB2455278

Not Yet Rated

Price: $14.75

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Block Type Expansion Valve w/o Solenoid
  • Each TXV has a unique specification for tonnage, superheat and maximum operating pressure (MOP) based on the specific system. Some A/C performance issues can be traced back to an incorrect valve as a result of misapplication or low quality manufacturing.
  • Engineered to meet or exceed O.E. fit, form and function requirements, our products contain high quality components for long lasting performance. O-rings, gaskets,and seals are included for each application specific replacement for ease of installation.
  • Our in-house research & development center utilizes the latest software and precise measuring equipment to ensure product quality. Our expansion devices are specifically calibrated for optimum cabin comfort for both the driver and passengers.
  • Precision machined ports

Application Summary: Ford Flex (12-10) >> Lincoln MKT (13-10)

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Flex   2010-2012
Lincoln+ Expand List– Hide List
  • MKT   2010-2012
  • MKT - Engine: L4, 2.0L, 1999cc, 122ci, ELECTRIC/GAS   2013-2013
  • MKT - Engine: L4, 2.0L, 1999cc, 122ci, FLEX   2013-2013
  • MKT - Engine: L4, 2.0L, 1999cc, 122ci, GAS   2013-2013
  • MKT - Engine: L4, 2.0L, 1999cc, 122ci, N/A   2013-2013

Product Specifications

  • SUCTION OUTLET STYLESealing Washer
  • O-RING B QUANTITY1
  • SUCTION OUTLET FITTING GENDERFemale
  • REFRIGERANT TYPER134A
  • SUCTION INLET FITTING THREAD DIAMETERNo. 10
  • DESCRIPTIONExpansion Valves
  • TONNAGE1.5
  • STYLEw/o Solenoid
  • O-RING C QUANTITY1
  • SUCTION OUTLET TYPESealing Washer
  • LIQUID INLET STYLESealing Washer
  • LIQUID OUTLET FITTING GENDERFemale
  • O-RING D QUANTITY1
  • O-RING B NUMBER/DESC[24608] / Green O-Ring
  • LIQUID OUTLET TYPEO-Ring
  • TYPEBlock Type
  • LIQUID INLET FITTING GENDERFemale
  • SUCTION INLET FITTING GENDERFemale
  • LIQUID INLET TYPESealing Washer
  • LIQUID OUTLET FITTING THREAD DIAMETERNo. 8
  • SUPER HEAT4.5
  • LIQUID INLET FITTING THREAD DIAMETERNo. 6
  • LIQUID OUTLET STYLEFemale Insert O-Ring
  • MEETS / EXCEEDS OEMYes
  • SWITCH INCLUDEDNot Included
  • MATERIALAluminum
  • O-RING A QUANTITY1
  • COLORAluminum
  • SUCTION OUTLET FITTING THREAD DIAMETERNo. 10
  • SUCTION INLET STYLEFemale Insert O-Ring
  • O-RING D NUMBER/DESC[24403] / Slimline Washer
  • SUCTION INLET TYPEO-Ring
  • O-RING A NUMBER/DESC[24401] / Slim Line Sealing Washer
  • O-RING C NUMBER/DESC[24610] / Green O-Ring
  • MOUNTING HOLE QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Block Type Expansion Valve w/o Solenoid - Four Seasons 39460

Item #: B2455766

Not Yet Rated

Usually ships in 2 to 5 days

$19.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Block Type Expansion Valve w/o Solenoid - Four Seasons 39472

Block Type Expansion Valve w/o Solenoid - Four Seasons 39472

Item #: WBB2455278

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant