Take 15% off your entire order!

Offer applied at checkout

Block Type Expansion Valve w/o Solenoid - Four Seasons 39476

Block Type Expansion Valve w/o Solenoid - Four Seasons 39476

Item #: WBB2454997

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Block Type Expansion Valve w/o Solenoid
  • Each TXV has a unique specification for tonnage, superheat and maximum operating pressure (MOP) based on the specific system. Some A/C performance issues can be traced back to an incorrect valve as a result of misapplication or low quality manufacturing.
  • Engineered to meet or exceed O.E. fit, form and function requirements, our products contain high quality components for long lasting performance. O-rings, gaskets,and seals are included for each application specific replacement for ease of installation.
  • Our in-house research & development center utilizes the latest software and precise measuring equipment to ensure product quality. Our expansion devices are specifically calibrated for optimum cabin comfort for both the driver and passengers.
  • Precision machined ports

Application Summary: Hyundai Sonata (15-11) >> Kia Optima (14-11)

Vehicle Fitment: Make\Model   Year(s)
Hyundai+ Expand List– Hide List
  • Sonata - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2011-2015
  • Sonata - Engine: L4, 2.4L, 2359cc, GAS   2011-2015
Kia+ Expand List– Hide List
  • Optima - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2011-2014
  • Optima - Engine: L4, 2.4L, 2359cc, GAS   2011-2014

Product Specifications

  • SUCTION OUTLET STYLEFemale Insert O-Ring
  • O-RING B QUANTITY3
  • SUCTION OUTLET FITTING GENDERFemale
  • REFRIGERANT TYPER134A
  • SUCTION INLET FITTING THREAD DIAMETERNo. 10
  • DESCRIPTIONExpansion Valves
  • TONNAGE1.5
  • STYLEw/o Solenoid
  • SUCTION OUTLET TYPEO-Ring
  • LIQUID INLET STYLEFemale Insert O-Ring
  • LIQUID OUTLET FITTING GENDERFemale
  • O-RING B NUMBER/DESC[24610] / Green O-Ring
  • LIQUID OUTLET TYPEO-Ring
  • TYPEBlock Type
  • LIQUID INLET FITTING GENDERFemale
  • SUCTION INLET FITTING GENDERFemale
  • LIQUID INLET TYPEO-Ring
  • LIQUID OUTLET FITTING THREAD DIAMETERNo. 10
  • SUPER HEAT9.000
  • LIQUID INLET FITTING THREAD DIAMETERNo. 6
  • LIQUID OUTLET STYLEFemale Insert O-Ring
  • MEETS / EXCEEDS OEMYes
  • SWITCH INCLUDEDNot Included
  • MATERIALAluminum
  • O-RING A QUANTITY1
  • COLORAluminum
  • SUCTION OUTLET FITTING THREAD DIAMETERNo. 10
  • SUCTION INLET STYLEFemale Insert O-Ring
  • SUCTION INLET TYPEO-Ring
  • O-RING A NUMBER/DESC[24607] / Green O-Ring
  • MOUNTING HOLE QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Block Type Expansion Valve w/o Solenoid - Four Seasons 39448

Item #: B2455576

Not Yet Rated

Usually ships in 2 to 5 days

$17.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Block Type Expansion Valve w/o Solenoid - Four Seasons 39476

Block Type Expansion Valve w/o Solenoid - Four Seasons 39476

Item #: WBB2454997

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant