Out of Stock

Product Information
Customer Review
Product Q&A
Block Type Expansion Valve w/o Solenoid
Application Summary: Cadillac XTS (18-13)
- Each TXV has a unique specification for tonnage, superheat and maximum operating pressure (MOP) based on the specific system. Some A/C performance issues can be traced back to an incorrect valve as a result of misapplication or low quality manufacturing.
- Engineered to meet or exceed O.E. fit, form and function requirements, our products contain high quality components for long lasting performance. O-rings, gaskets,and seals are included for each application specific replacement for ease of installation.
- Our in-house research & development center utilizes the latest software and precise measuring equipment to ensure product quality. Our expansion devices are specifically calibrated for optimum cabin comfort for both the driver and passengers.
- Precision machined ports
Application Summary: Cadillac XTS (18-13)
Vehicle Fitment: Make\Model Year(s)
Cadillac
- XTS 2013-2018
Product Specifications
- SUCTION OUTLET STYLESealing Washer
- SUCTION OUTLET FITTING GENDERFemale
- REFRIGERANT TYPER134A
- SUCTION INLET FITTING THREAD DIAMETERNo. 8
- DESCRIPTIONExpansion Valves
- STYLEw/o Solenoid
- SUCTION OUTLET TYPESealing Washer
- LIQUID INLET STYLESealing Washer
- LIQUID OUTLET FITTING GENDERFemale
- LIQUID OUTLET TYPESealing Washer
- TYPEBlock Type
- LIQUID INLET FITTING GENDERFemale
- SUCTION INLET FITTING GENDERFemale
- LIQUID INLET TYPESealing Washer
- LIQUID OUTLET FITTING THREAD DIAMETERNo. 12
- LIQUID INLET FITTING THREAD DIAMETERNo. 6
- LIQUID OUTLET STYLESealing Washer
- MEETS / EXCEEDS OEMYes
- SWITCH INCLUDEDNot Included
- MATERIALAluminum
- COLORAluminum
- SUCTION OUTLET FITTING THREAD DIAMETERNo. 10
- SUCTION INLET STYLESealing Washer
- SUCTION INLET TYPESealing Washer
- MOUNTING HOLE QUANTITY2
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Block Type Expansion Valve w/o Solenoid - Four Seasons 39318
Item #: B2456709
Not Yet Rated
Usually ships in 2 to 5 days
$26.95

Block Type Expansion Valve w/o Solenoid - Four Seasons 39501
$20.25
- Product Information
- Customer Review
- Product Q&A