Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Block Type Expansion Valve w/o Solenoid - Four Seasons 39532

Block Type Expansion Valve w/o Solenoid - Four Seasons 39532

Item #: WBB2455829

Not Yet Rated

Price: $21.75

Save $1.09 with 5% off when you use your Global Industrial Credit Card.

Block Type Expansion Valve w/o Solenoid
  • Each TXV has a unique specification for tonnage, superheat and maximum operating pressure (MOP) based on the specific system. Some A/C performance issues can be traced back to an incorrect valve as a result of misapplication or low quality manufacturing.
  • Engineered to meet or exceed O.E. fit, form and function requirements, our products contain high quality components for long lasting performance. O-rings, gaskets,and seals are included for each application specific replacement for ease of installation.
  • Our in-house research & development center utilizes the latest software and precise measuring equipment to ensure product quality. Our expansion devices are specifically calibrated for optimum cabin comfort for both the driver and passengers.
  • Precision machined ports

Application Summary: Cadillac ELR (16-14) >> Chevy Volt (15-11)

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • ELR   2014-2016
Chevrolet+ Expand List– Hide List
  • Volt   2011-2015

Product Specifications

  • LIQUID INLET FITTING GENDERFemale
  • TYPEBlock Type
  • SUCTION INLET FITTING GENDERFemale
  • SUCTION OUTLET FITTING GENDERFemale
  • REFRIGERANT TYPER134A
  • DESCRIPTIONExpansion Valves
  • MEETS / EXCEEDS OEMYes
  • SWITCH INCLUDEDNot Included
  • STYLEw/o Solenoid
  • MATERIALAluminum
  • MOUNTING HOLE QUANTITY2
  • LIQUID OUTLET FITTING GENDERFemale
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Block Type Expansion Valve w/o Solenoid - Four Seasons 38618

Item #: B2456952

Not Yet Rated

Usually ships in 2 to 5 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Block Type Expansion Valve w/o Solenoid - Four Seasons 39532

Block Type Expansion Valve w/o Solenoid - Four Seasons 39532

Item #: WBB2455829

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant