Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Block Type Expansion Valve w/o Solenoid - Four Seasons 39547

Block Type Expansion Valve w/o Solenoid - Four Seasons 39547

Item #: WBB2454539

Not Yet Rated

Price: $14.25

Save $0.71 with 5% off when you use your Global Industrial Credit Card.

Block Type Expansion Valve w/o Solenoid
  • Engineered to meet or exceed O.E. fit, form and function requirements, our products contain high quality components for long lasting performance. O-rings, gaskets,and seals are included for each application specific replacement for ease of installation.
  • Our in-house research & development center utilizes the latest software and precise measuring equipment to ensure product quality. Our expansion devices are specifically calibrated for optimum cabin comfort for both the driver and passengers.
  • Performance tested to meet OE specifications
  • Precision machined ports

Application Summary: Lexus GX460 (18-15) >> Toyota 4Runner (18-15)

Vehicle Fitment: Make\Model   Year(s)
Lexus+ Expand List– Hide List
  • GX460   2015-2018
Toyota+ Expand List– Hide List
  • 4Runner   2015-2018

Product Specifications

  • SUCTION OUTLET STYLECaptured O-Ring
  • SUCTION OUTLET FITTING GENDERFemale
  • REFRIGERANT TYPER134A
  • SUCTION INLET FITTING THREAD DIAMETERNo. 10
  • TONNAGE1
  • DESCRIPTIONExpansion Valves
  • MEETS / EXCEEDS OEMYes
  • STYLEw/o Solenoid
  • SWITCH INCLUDEDNot Included
  • MATERIALAluminum
  • LIQUID INLET STYLECaptured O-Ring
  • LIQUID OUTLET FITTING GENDERFemale
  • TYPEBlock Type
  • LIQUID INLET FITTING GENDERFemale
  • SUCTION INLET FITTING GENDERFemale
  • SUCTION OUTLET FITTING THREAD DIAMETERNo. 10
  • SUCTION INLET STYLECaptured O-Ring
  • LIQUID OUTLET FITTING THREAD DIAMETERNo. 8
  • SUPER HEAT10.000
  • LIQUID INLET FITTING THREAD DIAMETERNo. 6
  • MOUNTING HOLE QUANTITY2
  • LIQUID OUTLET STYLECaptured O-Ring
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Block Type Expansion Valve w/o Solenoid - Four Seasons 39448

Item #: B2455576

Not Yet Rated

Usually ships in 2 to 5 days

$17.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Block Type Expansion Valve w/o Solenoid - Four Seasons 39547

Block Type Expansion Valve w/o Solenoid - Four Seasons 39547

Item #: WBB2454539

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant