Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Block Type Expansion Valve w/o Solenoid - Four Seasons 39563

Block Type Expansion Valve w/o Solenoid - Four Seasons 39563

Item #: WBB2455948

Not Yet Rated

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Block Type Expansion Valve w/o Solenoid
  • Engineered to meet or exceed O.E. fit, form and function requirements, our products contain high quality components for long lasting performance. O-rings, gaskets,and seals are included for each application specific replacement for ease of installation.
  • Our in-house research & development center utilizes the latest software and precise measuring equipment to ensure product quality. Our expansion devices are specifically calibrated for optimum cabin comfort for both the driver and passengers.
  • Performance tested to meet OE specifications
  • Precision machined ports

Application Summary: Lexus NX200 (17-15); NX300 (18-15); RX350 (17-16); RX450 (18-16) >> Mazda CX-9 (18-16)

Vehicle Fitment: Make\Model   Year(s)
Lexus+ Expand List– Hide List
  • NX200t   2015-2017
  • NX300   2018-2018
  • NX300h   2015-2018
  • RX350   2016-2017
  • RX450h   2016-2018
  • RX450hL   2018-2018
Mazda+ Expand List– Hide List
  • CX-9   2016-2018

Product Specifications

  • SUCTION OUTLET STYLECaptured O-Ring
  • SUCTION OUTLET FITTING GENDERFemale
  • REFRIGERANT TYPER134A
  • SUCTION INLET FITTING THREAD DIAMETERNo. 10
  • TONNAGE1
  • DESCRIPTIONExpansion Valves
  • MEETS / EXCEEDS OEMYes
  • SWITCH INCLUDEDNot Included
  • STYLEw/o Solenoid
  • MATERIALAluminum
  • LIQUID INLET STYLECaptured O-Ring
  • LIQUID OUTLET FITTING GENDERFemale
  • TYPEBlock Type
  • LIQUID INLET FITTING GENDERFemale
  • SUCTION INLET FITTING GENDERFemale
  • SUCTION OUTLET FITTING THREAD DIAMETERNo. 10
  • SUCTION INLET STYLECaptured O-Ring
  • LIQUID OUTLET FITTING THREAD DIAMETERNo. 8
  • SUPER HEAT-7.000
  • LIQUID INLET FITTING THREAD DIAMETERNo. 6
  • MOUNTING HOLE QUANTITY2
  • LIQUID OUTLET STYLECaptured O-Ring
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Block Type Expansion Valve w/o Solenoid - Four Seasons 39143

Item #: B2457193

Not Yet Rated

Usually ships in 2 to 5 days

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Block Type Expansion Valve w/o Solenoid - Four Seasons 39563

Block Type Expansion Valve w/o Solenoid - Four Seasons 39563

Item #: WBB2455948

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant