Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Block Type Expansion Valve w/o Solenoid - Four Seasons 39580

Block Type Expansion Valve w/o Solenoid - Four Seasons 39580

Item #: WBB2454436

Not Yet Rated

Price: $10.50

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Block Type Expansion Valve w/o Solenoid
  • Engineered to meet or exceed O.E. fit, form and function requirements, our products contain high quality components for long lasting performance. O-rings, gaskets,and seals are included for each application specific replacement for ease of installation.
  • Our in-house research & development center utilizes the latest software and precise measuring equipment to ensure product quality. Our expansion devices are specifically calibrated for optimum cabin comfort for both the driver and passengers.
  • Performance tested to meet OE specifications
  • Precision machined ports

Application Summary: Honda CR-V (19-17)

Vehicle Fitment: Make\Model   Year(s)
Honda+ Expand List– Hide List
  • CR-V - Engine: L4, 1.5L, 1497cc, ELECTRIC   2017-2019
  • CR-V - Engine: L4, 1.5L, 1497cc, ELECTRIC/GAS   2017-2019
  • CR-V - Engine: L4, 1.5L, 1497cc, GAS   2017-2019

Product Specifications

  • LIQUID INLET FITTING GENDERFemale
  • TYPEBlock Type
  • SUCTION INLET FITTING GENDERFemale
  • SUCTION OUTLET FITTING GENDERFemale
  • DESCRIPTIONExpansion Valves
  • MEETS / EXCEEDS OEMYes
  • SWITCH INCLUDEDNot Included
  • STYLEw/o Solenoid
  • MATERIALAluminum
  • MOUNTING HOLE QUANTITY2
  • LIQUID OUTLET FITTING GENDERFemale
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Block Type Expansion Valve w/o Solenoid - Four Seasons 39562

Item #: B2455014

Not Yet Rated

Usually ships in 2 to 5 days

$13.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Block Type Expansion Valve w/o Solenoid - Four Seasons 39580

Block Type Expansion Valve w/o Solenoid - Four Seasons 39580

Item #: WBB2454436

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant