Take 15% off your entire order!

Offer applied at checkout

Dark Grey Porous Orifice Tube - Four Seasons 38644

Dark Grey Porous Orifice Tube - Four Seasons 38644

Item #: WBB2454284

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.40

Save $0.37 with 5% off when you use your Global Industrial Credit Card.

Quantity

Dark Grey Porous Orifice Tube
  • Contains necessary o-rings and gaskets necessary to seal high pressure from low pressure. Application specific direct fit replacement for ease of installation
  • High quality components for long lasting performance
  • Injection molded color coded plastic for easy identification
  • Orifice tubes are built application specific per OEM size and color. Since they act as a refrigerant filter they can become clogged with debris requiring the orifice tube to always be replaced.
  • Orifice tubes serve as the divide between the high and low pressure sections of the A/C system. An orifice tube is a very simple component with no moving parts letting refrigerant flows through its fixed diameter tube.

Application Summary: Cadillac Escalade (14-06) >> Chevy Avalanche (13-02); Cheyenne (11-10); Fullsize Pickup (14-02); Suburban / Blazer / Tahoe (14-01) >> GMC Fullsize Pickup (14-01); Suburban / Fullsize Jimmy / Yukon (14-01) >> Hummer H2 (09-08)

Product Specifications

  • ORIFICE DIA. INCHES0.072
  • TYPEOrifice Tubes
  • COLORGray
  • DESCRIPTIONExpansion Devices
  • STYLEPorous
  • PACK INCHES QTY OF1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Orifice Tube Adapter - Four Seasons 38913

Item #: B2469426

Not Yet Rated

Usually ships in 2 to 5 days

$9.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dark Grey Porous Orifice Tube - Four Seasons 38644

Dark Grey Porous Orifice Tube - Four Seasons 38644

Item #: WBB2454284

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant