Take 15% off your entire order!

Offer applied at checkout

TXV Internally Equalized Expansion Valve - Four Seasons 39121

TXV Internally Equalized Expansion Valve - Four Seasons 39121

Item #: WBB2456231

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.75

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

TXV Internally Equalized Expansion Valve
  • Brass/copper design double soldered to ensure integrity
  • Engineered to meet or exceed O.E. fit, form and function requirements, our products contain high quality components for long lasting performance. O-rings, gaskets,and seals are included for each application specific replacement for ease of installation.
  • Our in-house research & development center utilizes the latest software and precise measuring equipment to ensure product quality. Our expansion devices are specifically calibrated for optimum cabin comfort for both the driver and passengers.

Application Summary: Toyota Sienna (03-98)

Vehicle Fitment: Make\Model   Year(s)
Toyota+ Expand List– Hide List
  • Sienna   1998-2000
  • Sienna - Engine: V6, 3.0L, 2995cc, GAS   2001-2003

Product Specifications

  • TYPETXV
  • COLORBrass
  • REFRIGERANT TYPER134A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

TXV Internally Equalized Expansion Valve - Four Seasons 39149

Item #: B2456711

Not Yet Rated

Usually ships in 2 to 5 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TXV Internally Equalized Expansion Valve - Four Seasons 39121

TXV Internally Equalized Expansion Valve - Four Seasons 39121

Item #: WBB2456231

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant