Take 15% off your entire order!

Offer applied at checkout

White Orifice Tube 1 pkg - Four Seasons 38623

White Orifice Tube 1 pkg - Four Seasons 38623

Item #: WBB2454075

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.39

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

White Orifice Tube 1 pkg
  • Contains necessary o-rings and gaskets necessary to seal high pressure from low pressure. Application specific direct fit replacement for ease of installation
  • High quality components for long lasting performance
  • Injection molded color coded plastic for easy identification
  • Orifice tubes are built application specific per OEM size and color. Since they act as a refrigerant filter they can become clogged with debris requiring the orifice tube to always be replaced.
  • Orifice tubes serve as the divide between the high and low pressure sections of the A/C system. An orifice tube is a very simple component with no moving parts letting refrigerant flows through its fixed diameter tube.

Application Summary: Audi 100 Series (93-89); 200 Series (91-89); 5000 Series (88-84); 80 Series (92-88); 90 Series (93-88); Coupe Quattro (91-90); S Series (93-92); V8 Quattro (93-90) >> Buick Century Sedan / Coupe (98-77); Electra Sedan / Coupe (90-77); Estat

Product Specifications

  • ORIFICE DIA. INCHES0.072
  • ORIFICE DIA. MM1.803 to 1.854
  • TYPEOrifice Tubes
  • COLORWhite
  • DESCRIPTIONExpansion Devices
  • STYLEStandard
  • PACK INCHES QTY OF1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Black(OE Red) Orifice Tube 1 pkg - Four Seasons 38638

Item #: B2454431

Not Yet Rated

Usually ships in 2 to 5 days

$1.39

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
White Orifice Tube 1 pkg - Four Seasons 38623

White Orifice Tube 1 pkg - Four Seasons 38623

Item #: WBB2454075

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant