Take 15% off your entire order!

Offer applied at checkout

Out of Stock

1 Piece Cabin Air Filter - Four Seasons 28037

1 Piece Cabin Air Filter - Four Seasons 28037

Item #: WBB2454652

Not Yet Rated

Price: $5.70

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

1 Piece Cabin Air Filter


Product Specifications

  • WIDTH7.125
  • INSIDE DIAMETER0.6325
  • THICKNESS0.6325
  • DESCRIPTION1 Piece Cabin Air Filter
  • STYLE1 Piece
  • HEIGHT4
  • FILTER MEDIA MATERIALPolyester Fiber Pad
  • TYPECabin Air Filters
  • REUSABLENo
  • DEPTH INCHES0.596
  • LENGTH7.125
  • SDS REQUIREDNo (135233618)
  • VMRS CODE022-044-013
  • UNSPSC CODE40161505
  • MICRON RATING0.3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1 Piece Cabin Air Filter - Four Seasons 28010

Item #: B2469314

Not Yet Rated

Usually ships in 2 to 5 days

$7.30

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1 Piece Cabin Air Filter - Four Seasons 28037

1 Piece Cabin Air Filter - Four Seasons 28037

Item #: WBB2454652

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant