Take 15% off your entire order!

Offer applied at checkout

A6 Compressor O-Ring Kit - Four Seasons 24008

A6 Compressor O-Ring Kit - Four Seasons 24008

Item #: WBB2454602

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.00

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

A6 Compressor O-Ring Kit
  • Compatible with R12 and R134A
  • High quality construction
  • Made from HNBR material
  • Universal applications

Application Summary: Universal

Vehicle Fitment: Make\Model   Year(s)
Tesla+ Expand List– Hide List
  • S - Engine: --, ELECTRIC   2012-2016
  • S - Engine: --, ELECTRIC/HYDROGEN   2012-2016
  • S - Engine: --, U/K   2012-2016

Product Specifications

  • TYPECompressor
  • O.E. REPLACEMENTYes
  • PRINTED FOOT NOTEA6 Compressor Gasket Kit
  • DESCRIPTIONO-Ring Kit
  • STYLEA6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

O-Ring & Gasket A/C System Seal Kit - Four Seasons 26706

Item #: B2471012

Not Yet Rated

Usually ships in 2 to 5 days

$8.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
A6 Compressor O-Ring Kit - Four Seasons 24008

A6 Compressor O-Ring Kit - Four Seasons 24008

Item #: WBB2454602

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant