Take 15% off your entire order!

Offer applied at checkout

Green Round O-Ring - Four Seasons 24167

Green Round O-Ring - Four Seasons 24167

Item #: WBB2454148

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.37

Save $0.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Green Round O-Ring
  • Compatible with both R134a and R12 refrigerants
  • High quality construction
  • Made from HNBR material
  • Oil resistant gasket material
  • Temperature resistant

Application Summary: Universal

Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • 325i - Engine: L6, 2.5L, 2494cc, 152ci, GAS   1988-1993
  • 325iX - Engine: L6, 2.5L, 2494cc, 152ci, GAS   1988-1991
  • 325is - Engine: L6, 2.5L, 2494cc, 152ci, GAS   1988-1991

Product Specifications

  • I.D. MM8.915
  • RIM SHAPERound
  • TYPEGreen
  • COLORGreen
  • INSIDE DIAMETER0.34375
  • O.E. REPLACEMENTYes
  • PRINTED FOOT NOTEGM Low Side Switch Metric O-Ring
  • OUTSIDE RACE WIDTH INCHES0.485
  • DESCRIPTIONO-Ring
  • STYLERound
  • MATERIALHNBR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Green Round O-Ring - Four Seasons 24522

Item #: B2469092

Not Yet Rated

Usually ships in 2 to 5 days

$0.51

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Green Round O-Ring - Four Seasons 24167

Green Round O-Ring - Four Seasons 24167

Item #: WBB2454148

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant