Take 15% off your entire order!

Offer applied at checkout

Green Round O-Ring - Four Seasons 24610

Green Round O-Ring - Four Seasons 24610

Item #: WBB2453840

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.40

Save $0.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Green Round O-Ring
  • Compatible with R12 and R134A
  • High quality construction
  • Made from HNBR material
  • Universal applications

Application Summary: Universal

Vehicle Fitment: Make\Model   Year(s)
Mazda+ Expand List– Hide List
  • 3 - Engine: L4, 2.3L, 2260cc, GAS   2010-2013
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2010-2013
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2010-2013
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2010-2013
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2010-2013
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2010-2013
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2010-2013
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2010-2013
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2010-2013
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2010-2013
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2010-2013
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2010-2013
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2010-2013

Product Specifications

  • I.D. MM13.995
  • RIM SHAPERound
  • TYPEGreen
  • COLORGreen
  • INSIDE DIAMETER0.546875
  • O.E. REPLACEMENTYes
  • PRINTED FOOT NOTENo. 10 (5/8") Fitting
  • OUTSIDE RACE WIDTH INCHES0.64
  • DESCRIPTIONO-Ring
  • STYLERound
  • MATERIALHNBR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Green Round O-Ring - Four Seasons 24522

Item #: B2469092

Not Yet Rated

Usually ships in 2 to 5 days

$0.51

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Green Round O-Ring - Four Seasons 24610

Green Round O-Ring - Four Seasons 24610

Item #: WBB2453840

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant