Take 15% off your entire order!

Offer applied at checkout

Green Round O-Ring - Four Seasons 24635

Green Round O-Ring - Four Seasons 24635

Item #: WBB2454477

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.52

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Green Round O-Ring
  • Compatible with both R134a and R12 refrigerants
  • High quality construction
  • Made from HNBR material
  • Oil resistant gasket material

Application Summary: Universal

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Fiesta - Engine: L4, 1.6L, 1596cc, 97ci, GAS   2014-2019

Product Specifications

  • I.D. MM23.470
  • RIM SHAPERound
  • TYPEGreen
  • COLORGreen
  • INSIDE DIAMETER0.921875
  • O.E. REPLACEMENTYes
  • PRINTED FOOT NOTECompressor Manifold Block Audi, BMW, VW and RV2
  • OUTSIDE RACE WIDTH INCHES1.081
  • DESCRIPTIONO-Ring
  • STYLERound
  • MATERIALHNBR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Green Round O-Ring - Four Seasons 24522

Item #: B2469092

Not Yet Rated

Usually ships in 2 to 5 days

$0.51

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Green Round O-Ring - Four Seasons 24635

Green Round O-Ring - Four Seasons 24635

Item #: WBB2454477

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant