Take 15% off your entire order!

Offer applied at checkout

Green Round O-Ring - Four Seasons 24651

Green Round O-Ring - Four Seasons 24651

Item #: WBB2454291

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.45

Save $0.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Green Round O-Ring
  • Compatible with R12 and R134A
  • High quality construction
  • Made from HNBR material
  • Universal applications

Application Summary: Universal

Product Specifications

  • I.D. MM19.177
  • RIM SHAPERound
  • TYPEGreen
  • COLORGreen
  • INSIDE DIAMETER0.750
  • O.E. REPLACEMENTYes
  • PRINTED FOOT NOTEChrysler,Ford & Nippondenso Manifold Ports
  • OUTSIDE RACE WIDTH INCHES0.9215
  • DESCRIPTIONO-Ring
  • STYLERound
  • MATERIALHNBR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Green Round O-Ring - Four Seasons 24522

Item #: B2469092

Not Yet Rated

Usually ships in 2 to 5 days

$0.51

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Green Round O-Ring - Four Seasons 24651

Green Round O-Ring - Four Seasons 24651

Item #: WBB2454291

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant