Take 15% off your entire order!

Offer applied at checkout

Green Round O-Ring - Four Seasons 24662

Green Round O-Ring - Four Seasons 24662

Item #: WBB2454147

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.36

Save $0.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Green Round O-Ring
  • Compatible with both R134a and R12 refrigerants
  • High quality construction
  • Made from HNBR material
  • Oil resistant gasket material

Application Summary: Universal

Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • 745Li - Engine: V8, 4.4L, 4398cc, GAS   2002-2003
  • 745i - Engine: V8, 4.4L, 4398cc, GAS   2002-2003

Product Specifications

  • I.D. MM8.000
  • RIM SHAPERound
  • TYPEGreen
  • COLORGreen
  • INSIDE DIAMETER0.3125
  • O.E. REPLACEMENTYes
  • PRINTED FOOT NOTE12 mm Switch Port
  • DESCRIPTIONO-Ring
  • STYLERound
  • MATERIALHNBR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Green Round O-Ring - Four Seasons 24522

Item #: B2469092

Not Yet Rated

Usually ships in 2 to 5 days

$0.51

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Green Round O-Ring - Four Seasons 24662

Green Round O-Ring - Four Seasons 24662

Item #: WBB2454147

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant